-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Falcon Stainless"
-
Falcon Stainless Waterflex® 3/4 in x 3/4 in. x 12 in. Flexible Water Connector
Part #FFF12 | Item #1633395 | Mfr. Part #FF-12
Size: 12 in
- 12 in
- 15 in
- 18 in
- 24 in
Call for Pricing
-
Falcon Stainless 3/4 x 7/8 x 18 in. Water Heater Flexible Water Connector
Part #FSWTFEM18F | Item #1921988 | Mfr. Part #18 SWT X FEM
Size: 18 in
- 18 in
- 24 in
Call for Pricing
-
Falcon Stainless 3/4 x 18 in. Water Heater Flexible Water Connector
Part #FPEXGF18 | Item #4859272 | Mfr. Part #PEX-GF-18
Size: 18 in
- 18 in
- 24 in
Call for Pricing
-
Falcon Stainless Waterflex® 1 x 12 in. Water Heater Flexible Water Connector
Part #FSWC112 | Item #1833698 | Mfr. Part #SWC-1
Size: 12 in
- 12 in
- 18 in
Call for Pricing
-
Falcon Stainless Waterflex® 1 in x 3/4 in. x 24 in. Water Heater Flexible Water Connector
Part #FSWC134 | Item #1785136 | Mfr. Part #SWC-1X34X24
Size: 1 in x 3/4 in
- 1 in
- 1 in x 3/4 in
Call for Pricing
-
Falcon Stainless 1-1/4 x 18 in. Water Heater Flexible Water Connector
Part #FSWC11418 | Item #1833724 | Mfr. Part #SWC114-18
Size: 1-1/4 in
- 1-1/4 in
Call for Pricing
-
Falcon Stainless 3/4 x 18 in. Water Heater Flexible Water Connector
Part #FUPEXFXP18 | Item #7207636 | Mfr. Part #UPEXFXP18
Size: 18 in
- 18 in
Call for Pricing
-
Falcon Stainless Waterflex® 3/4 in x 3/4 in. x 24 in. Flexible Water Connector
Part #FFM24 | Item #1785140 | Mfr. Part #FM-24
Size: 24 in
- 18 in
- 24 in
Call for Pricing
-
Falcon Stainless 1 in x 3/4 in. x 18 in. Water Heater Flexible Water Connector
Part #FSWC13418 | Item #2197460 | Mfr. Part #SWC-1X34X18
Size: 18 in
- 18 in
Call for Pricing
-
Falcon Stainless 5/8 x 3/4 in. Flare x MIPS Connector
Part #FPS16 | Item #9638065 | Mfr. Part #PS16
Size: 5/8 in x 3/4 in
- 5/8 in x 3/4 in
Call for Pricing
-
Falcon Stainless 1/2 in. MIPS Connector
Part #FSGC58OD36G | Item #9638124 | Mfr. Part #SGC58OD36-G
Size: 1/2 in
- 1/2 in
Call for Pricing
-
Falcon Stainless 3/4 x 12 in. Stainless Steel Water Heater Flexible Water Connector
Part #FSWC34012 | Item #7466194 | Mfr. Part #SWC340-12
Size: 12 in
- 12 in
Call for Pricing
-
Falcon Stainless 1-1/4 in x 1 in. x 24 in. Water Heater Flexible Water Connector
Part #FSWC114124 | Item #3910514 | Mfr. Part #SWC-114X1X24
Size: 24 in
- 24 in
Call for Pricing
-
Falcon Stainless 1-1/2 x 18 in. Water Heater Flexible Water Connector
Part #FSWC11218 | Item #1633396 | Mfr. Part #SWC-11218
Size: 18 in
- 18 in
Call for Pricing
-
Falcon Stainless 2 x 24 in. Water Heater Flexible Water Connector
Part #FSWC224 | Item #4716598 | Mfr. Part #SWC-2X24
Size: 24 in
- 24 in
Call for Pricing
-
Falcon Stainless 3/4 x 24 in. Water Heater Flexible Water Connector
Part #FUPEXFXP24 | Item #7233249 | Mfr. Part #UPEX-FXP-24
Size: 3/4 in
- 3/4 in
Call for Pricing
-
Falcon Stainless 1/2 x 3/4 in. MIPS x FIPS Connector
Part #FSGC58ODS3C36 | Item #9638050 | Mfr. Part #SGC58ODS3C36
Size: 1/2 in x 3/4 in
- 1/2 in x 3/4 in
Call for Pricing
-
Falcon Stainless 18 x 1 in. FIP Water Heater Connector
Part #FPTC1JGIN18 | Item #5111668 | Mfr. Part #PTC1JG-IN-18
Size: 18 in
- 18 in
Call for Pricing
-
Falcon Stainless 1-1/2 x 24 in. Water Heater Flexible Water Connector
Part #FSWC11224 | Item #1264901 | Mfr. Part #SWC-112X24
Size: 24 in
- 24 in
Call for Pricing
-
Falcon Stainless 1/2 in. Connector
Part #FSGC58ODC12M | Item #9638105 | Mfr. Part #SGC58ODC12M
Size: 1/2 in
- 1/2 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1146559053