-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Flowserve"
-
Flowserve MK Series 3/4 in. 482F 465 psig Steam Trap
Part #GMK45220N | Item #1359956 | Mfr. Part #MK45220N
Size: 3/4 in
- 3/4 in
Call for Pricing -
Call for Pricing
-
Flowserve Limit Switch 2 in. Valve Repair Part
Part #FNPN2U2P4140020 | Item #7165049 | Mfr. Part #NPN2U2P4140020
Size: 2 in
- 2 in
Call for Pricing -
Flowserve 3/4 in. Limit Switch
Part #FANPN2U2N8270020 | Item #7626248 | Mfr. Part #ANPN2U2N8270020
Size: 3/4 in
- 3/4 in
Call for Pricing -
Flowserve Limit Switch 3/4 in. Valve Repair Part
Part #FNXCLU2M1180020 | Item #7165016 | Mfr. Part #NXCLU2M1180020
Size: 3/4 in
- 3/4 in
Call for Pricing -
Call for Pricing
-
Call for Pricing
-
Flowserve Adapter for F39 Pnuematic Actuator
Part #FF00389305ZCD | Item #7046221 | Mfr. Part #F00389305-ZCD
Size: F39 Pnuematic Actuator
- F39 Pnuematic Actuator
Call for Pricing -
Flowserve 3/4 in. Limit Switch
Part #FNPN2U2N8140020 | Item #7165024 | Mfr. Part #NPN2U2N8140020
Size: 3/4 in
- 3/4 in
Call for Pricing -
Flowserve Adapter for F39 Pnuematic Actuator
Part #FF00389302ZCD | Item #7046222 | Mfr. Part #F00389302-ZCD
Size: F39 Pnuematic Actuator
- F39 Pnuematic Actuator
Call for Pricing -
Call for Pricing