-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Ford Meter Box"
-
Ford Meter Box 5/8 x 3/4 in. Meter Threaded Brass Reducing Expansion Connection
Part #FEC23NL | Item #3282749 | Mfr. Part #EC-23-NL
Size: 5/8 in x 3/4 in
- 5/8 in x 3/4 in
$47.77
EACH
-
Ford Meter Box 1 in. Grip Joint x FIPT Brass Ball Curb Valve
Part #FB41444WGNL | Item #4409136 | Mfr. Part #B41-444W-G-NL
Size: Grip Joint x FIPT
- Grip Joint x FIPT
- Pack Joint x FIPT
- Quick Joint x FIPT
$217.83
EACH
-
Ford Meter Box Uni-FlangeĀ® 4 in. Restrainer for Ductile Iron and PVC Pipe
Part #FUFR1390C4U | Item #3283342 | Mfr. Part #UFR1390-C-4-U
Size: 4 in
- 10 in
- 12 in
- 24 in
- 4 in
- 6 in
- 18 in
$104.25
EACH
-
Ford Meter Box 2 in. MIPS x Quick Joint Brass Ball Corp Valve
Part #FFB11007QNL | Item #3284281 | Mfr. Part #FB1100-7-Q-NL
Size: MIPS x Quick Joint
- MIPS x Grip Joint
- MIPS x Pack Joint
- MIPS x Quick Joint
$564.31
EACH
-
Ford Meter Box 1 in. Grip Joint x Meter Swivel Nut Brass Meter Angle Ball Valve
Part #FBA43444WGNL | Item #3973423 | Mfr. Part #BA43-444W-G-NL
Size: Grip Joint x Meter Swivel Nut
- Grip Joint x Meter Swivel Nut
- Pack Joint x Meter Swivel Nut
- Quick Joint x Meter Swivel Nut
$271.40
EACH
-
Ford Meter Box 1 in. CC x Pack Joint Brass Corporation Valve
Part #FF10004NL | Item #3756035 | Mfr. Part #F1000-4-NL
Size: CC x Pack Joint
- CC x Grip Joint
- CC x Pack Joint
- CC x Quick Joint
$118.35
EACH
-
Ford Meter Box 2 in. FIPT Brass Stop with Rubber O-ring
Part #FB11777WNL | Item #3756054 | Mfr. Part #B11-777W-NL
Size: 2 in
- 2 in
$575.89
EACH
-
Ford Meter Box 2 in. Grip Joint x FIPT Brass Ball Valve Curb Stop
Part #FB41777GNL | Item #4409307 | Mfr. Part #B41-777-G-NL
Size: 2 in
- 2 in
$644.49
EACH
-
Ford Meter Box 1-1/2 in. MIPS x Quick Joint Brass Ball Corp Valve
Part #FFB11006QNL | Item #3282877 | Mfr. Part #FB1100-6-Q-NL
Size: MIPS x Quick Joint
- MIPS x Grip Joint
- MPT x Pack Joint
- MIPS x Quick Joint
$341.18
EACH
-
Ford Meter Box 1 in. CC x Quick Joint Brass Ball Corp Valve
Part #FFB10004QNL | Item #3282053 | Mfr. Part #FB1000-4-Q-NL
Size: CC x Quick Joint
- CC x Grip Joint
- CC x Pack Joint
- CC x Quick Joint
$152.24
EACH
-
Ford Meter Box Style 202B 8 x 2 in. CC Bronze Double Strap Saddle
Part #F202B962CC7 | Item #657382 | Mfr. Part #202B-962-CC7
Size: 2 in
- 1 in
- 2 in
$351.39
EACH
-
Ford Meter Box 8 x 1 in. CC Double Band Strap Brass Saddle
Part #F202BSD905CC4 | Item #3282096 | Mfr. Part #202BSD-905-CC4
Size: 1 in
- 1 in
$405.58
EACH
-
Part #FUVB4342WNL | Item #4409328 | Mfr. Part #UVB43-42W-NL
Size: 1 in x 5/8 in x 5/8 in
- 1 in x 1/2 in x 1/2 in
- 1 in x 5/8 in x 5/8 in
$297.89
EACH
-
Ford Meter Box 3/4 x 5/8 in. Meter Box with Locking Lid
Part #FCB111233LTNL | Item #4489554 | Mfr. Part #CB111-233-L-T-NL
Size: 3/4 in
- 3/4 in
$761.97
EACH
-
Ford Meter Box 3/4 in. CTS Saddle Nut Copper Meter Setter
Part #FVHH7112W4433GNL | Item #4470695 | Mfr. Part #VHH71-12W-44-33-G-NL
Size: 3/4 in
- 3/4 in
$394.83
EACH
-
Ford Meter Box 1 x 2-1/2 in. Swivel Nut x MIP Swivel Brass Meter Coupling
Part #FC382425NL | Item #3652537 | Mfr. Part #C38-24-2-5-NL
Size: 1 in
- 1 in
$35.38
EACH
-
Ford Meter Box 8 x 3/4 in. Brass and Stainless Steel Double Strap Saddle
Part #F202BS905IP3 | Item #1828864 | Mfr. Part #202BS-905-IP3
Size: 8 in
- 8 in
$362.11
EACH
-
Ford Meter Box 3/4 x 1-5/8 in. Swivel Nut x MIPS Brass Meter Coupling
Part #FC38231625NL | Item #3652392 | Mfr. Part #C38-23-1-625-NL
Size: 1-5/8 in
- 1-1/2 in
- 1-5/8 in
- 2-1/4 in
- 2-1/2 in
- 2 in
$22.72
EACH
-
Ford Meter Box 1-1/2 in. MIPS x Grip Joint Brass Coupling
Part #FC8466GNL | Item #4346439 | Mfr. Part #C84-66-G-NL
Size: 1-1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
$113.48
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1516634113