-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
Fowler
"Fred V Fowler Company"
-
Fred V Fowler Company Fowler 0 - 12 in. Electronic Caliper
Part #F541030120 | Item #7914105 | Mfr. Part #541030120
Size: 0 in - 12 in
- 0 in - 12 in
$128.25
EACH
-
Fred V Fowler Company XTRA-VALUE CAL 0 - 6 in. Caliper
Part #F541011502 | Item #6408406
Size: 0 in - 6 in
- 0 in - 6 in
$48.19
EACH
-
Fred V Fowler Company Fowler 6 in. Dial Caliper
Part #F520087060 | Item #7914108 | Mfr. Part #520087060
Size: 6 in
- 6 in
- 12 in
$77.52
EACH
-
Fred V Fowler Company Ultra-Cal VI 0 - 12 in. Caliper
Part #F541001790 | Item #7914098 | Mfr. Part #541001790
Size: 0 in - 12 in
- 0 in - 6 in
- 0 in - 8 in
- 0 in - 12 in
$311.35
EACH
-
Fred V Fowler Company Indi 1 in. Indicator
Part #F545202500 | Item #7914088 | Mfr. Part #545202500
Size: 1 in
- 1 in
$105.45
EACH
-
Fred V Fowler Company Fowler Measuring 4-1/2 in. Center Punch Set
Part #F525000150 | Item #7914089 | Mfr. Part #525000150
Size: 4-1/2 in
- 4-1/2 in
$12.38
EACH
-
Fred V Fowler Company Fowler 6-1/2 in. Hardened Steel Cutter Scriber
Part #F525150400 | Item #7914115 | Mfr. Part #525150400
Size: 6-1/2 in
- 6-1/2 in
$3.78
EACH
-
Fred V Fowler Company Fowler Square Set (3-Piece)
Part #F524324440 | Item #7914093 | Mfr. Part #524324440
Size: 3
- 3
$71.26
EACH
-
Fred V Fowler Company Fowler 0 - 6 in. Bluetooth Electronic Caliper
Part #F541001670 | Item #7914097 | Mfr. Part #541001670
Size: 0 in - 6 in
- 0 in - 6 in
- 0 in - 8 in
- 0 in - 12 in
$327.15
EACH
-
Fred V Fowler Company Fowler 1-1/2 in. Jeweled X-test Indicator
Part #F525620010 | Item #7914126 | Mfr. Part #525620010
Size: 1-1/2 in
- 1-1/2 in
$125.75
EACH
-
Fred V Fowler Company Fowler 6 in. Dial Caliper
Part #F520080070 | Item #7914107 | Mfr. Part #520080070
Size: 6 in
- 6 in
$82.37
EACH
-
Fred V Fowler Company Fowler 1-3/8 in. Steel V-block Set
Part #F524755000 | Item #7914130 | Mfr. Part #524755000
Size: Steel
- Steel
$129.58
EACH
-
Fred V Fowler Company Mechanical Screw Pitch Gauge
Part #F524850150 | Item #7914111 | Mfr. Part #524850150
Size: 1-3/4 in
- 1-3/4 in
$11.44
EACH
-
Fred V Fowler Company X-Series 4 in. Depth Gage Indicator
Part #F521250061 | Item #7914106 | Mfr. Part #521250061
Size: 4 in
- 4 in
$191.06
EACH
-
Fred V Fowler Company X-Series Gage Set Extender
Part #F526464000 | Item #7914124 | Mfr. Part #526464000
Size: Extender
- Extender
$186.92
EACH
-
Fred V Fowler Company X-Series 0 - 3 in. Micrometer
Part #F548701030 | Item #7914102 | Mfr. Part #548701030
Size: 0 in - 3 in
- 0 in - 1 in
- 0 in - 3 in
$277.66
EACH
-
Fred V Fowler Company Mechanical 6 in. Easy Read Flexible Rule
Part #F523070060 | Item #7914127 | Mfr. Part #523070060
Size: 6 in
- 6 in
$9.61
EACH
-
Fred V Fowler Company Fowler 2/5 in. Edge Finder
Part #F545756500 | Item #7914114 | Mfr. Part #545756500
Size: 2/5 in
- 2/5 in
$131.60
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 814633882