-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"General Plastics"
-
General Plastics 6 in. x 10 ft. Plastic Round Duct Pipe
Part #GHAD6 | Item #2175591 | Mfr. Part #HAD6
Size: 6 in
- 10 in
- 12 in
- 14 in
- 16 in
- 6 in
- 8 in
Call for Pricing
-
General Plastics 4 in. 90 Degree Duct Elbow
Part #GL49P | Item #7204174 | Mfr. Part #L49P
Size: 4 in
- 10 in
- 12 in
- 4 in
Call for Pricing
-
General Plastics 6 in. 90 Degree Duct Elbow
Part #GEB690 | Item #1507225 | Mfr. Part #EB690
Size: 6 in
- 6 in
- 8 in
Call for Pricing
-
General Plastics 14 in. x 12 in. PVC Concentric Air Duct Reducer
Part #GRC14P | Item #2175759 | Mfr. Part #RC14P
Size: 14 in x 12 in
- 10 in x 8 in
- 14 in x 12 in
Call for Pricing
-
General Plastics 8 in. x 6 in. PVC Concentric Air Duct Reducer
Part #GRC86P | Item #1507236 | Mfr. Part #RC86P
Size: 8 in x 6 in
- 8 in x 6 in
Call for Pricing
-
General Plastics 6 in. 90 Degree Duct Elbow
Part #GL690P | Item #3033556 | Mfr. Part #L690P
Size: 6 in
- 6 in
- 8 in
Call for Pricing
-
Call for Pricing
-
General Plastics 10 x 10 x 10 in. Duct Tee
Part #GT101P | Item #1606227 | Mfr. Part #T101P
Size: 10 in
- 10 in
Call for Pricing
-
General Plastics 12 in. PVC Start Collar
Part #GSC12P | Item #1507221 | Mfr. Part #SC12P
Size: 12 in
- 12 in
Call for Pricing
-
General Plastics 6 in. x 10 ft. Plastic Round Duct Pipe
Part #GHA06P | Item #3078946 | Mfr. Part #HA06P
Size: 6 in
- 6 in
- 8 in
- 10 in
- 12 in
Call for Pricing
-
General Plastics 4 in. PVC Air Duct Start Collar
Part #GSC40P | Item #7204148 | Mfr. Part #SC40P
Size: 4 in
- 4 in
Call for Pricing
-
General Plastics 4 in. 45 Degree Duct Elbow
Part #GL45P | Item #7204164 | Mfr. Part #L45P
Size: 4 in
- 10 in
- 4 in
Call for Pricing
-
General Plastics 4 x 14 x 8 in. Register Boot Box
Part #GB4148 | Item #1507235 | Mfr. Part #B4148
Size: 14 in
- 14 in
Call for Pricing
-
General Plastics 4 x 12 in. Straight Boot
Part #GSB412 | Item #2113228 | Mfr. Part #SB412
Size: 12 in
- 12 in
Call for Pricing
-
General Plastics 12 in. x 10 in. PVC Concentric Air Duct Reducer
Part #GRC12P | Item #2175594 | Mfr. Part #RC12P
Size: 12 in x 10 in
- 12 in x 10 in
Call for Pricing
-
General Plastics 10 x 4 x 6 in. Maximum Register Boot Box
Part #GB4106 | Item #1507228 | Mfr. Part #B4106
Size: 10 in
- 10 in
- 12 in
Call for Pricing
-
General Plastics 12 in. PVC Round Air Duct End Cap
Part #GEC12P | Item #1606229 | Mfr. Part #EC12P
Size: 12 in
- 12 in
Call for Pricing
-
General Plastics 10 in. Air Duct Coupling
Part #GC100P | Item #1507231 | Mfr. Part #C100P
Size: 10 in
- 10 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1121380854