-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"General Shelters of Texas"
-
General Shelters of Texas 48 in x 44-1/2 in x 8 in Equipment Pad 8 in Paper and Plastic
Part #GPAD400 | Item #2491103 | Mfr. Part #PAD400
Size: 8 in
- 8 in
Call for Pricing
-
General Shelters of Texas 8 x 40 x 23 in. Celdek Pad Kit
Part #GPAD100 | Item #2491067 | Mfr. Part #PAD100
Size: 23 in
- 23 in
- 28 in
- 30 in
Call for Pricing
-
General Shelters of Texas 48 in x 44-1/2 in x 12 in Equipment Pad 12 in Paper and Plastic
Part #GPAD500 | Item #2491047 | Mfr. Part #PAD500
Size: 12 in
- 12 in
Call for Pricing
-
General Shelters of Texas 60 x 12 x 12 in. Evaporative Cooling Pad
Part #GWBM601212 | Item #2496300 | Mfr. Part #WBM601212
Size: 60 in
- 48 in
- 60 in
Call for Pricing
-
General Shelters of Texas 72 x 12 in. Evaporative Cooling Pad
Part #GWBM721212 | Item #2496363 | Mfr. Part #WBM721212
Size: 72 in
- 72 in
Call for Pricing
-
General Shelters of Texas 40 in x 28 in x 12 in Equipment Pad 26 lbs 12 in Paper and Plastic
Part #GPAD220 | Item #2491119 | Mfr. Part #PAD220
Size: 26 lbs
- 22 lbs
- 26 lbs
Call for Pricing
-
General Shelters of Texas 74 x 86 in. 20000 CFM Evaporative Cooler
Part #GPAC2K482S | Item #2491065 | Mfr. Part #PAC2K482S
Size: 20000
- 20000
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 716339761