-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Griffco Valve"
-
Griffco Valve M Series 1/2 in. PVC/PTFE
Part #GPRM050P | Item #5120230 | Mfr. Part #PRM-050-P
Size: 1/2 in
- 1 in
- 1/2 in
Call for Pricing
-
Griffco Valve M Series 1/2 in. Plastic and Stainless Steel NPT 350# 140F Relief Valve
Part #GBPM050P | Item #5122625 | Mfr. Part #BPM-050-P
Size: 1/2 in
- 1 in
- 1/2 in
Call for Pricing
-
Griffco Valve 2 in. Back Pressure Valve
Part #GBPG200P | Item #5121715 | Mfr. Part #BPG-200-P
Size: 2 in
- 3/4 in
- 2 in
Call for Pricing
-
Griffco Valve 1/4 in. PVC/PTFE
Part #GPRM025P | Item #5122645 | Mfr. Part #PRM-025-P
Size: 1/4 in
- 1/4 in
- 3/8 in
Call for Pricing
-
Griffco Valve 1/4 in. Back Pressure Valve
Part #GBPM025P | Item #5122312 | Mfr. Part #BPM-025-P
Size: 1/4 in
- 1/4 in
- 3/8 in
Call for Pricing
-
Griffco Valve 2 in. Pressure Relief Valve
Part #GPRG200P | Item #5122084 | Mfr. Part #PRG-200-P
Size: 2 in
- 3/4 in
- 2 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1953192773