-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Haws®"
-
$259.44
EACH
-
Haws® Axion® 2 x 2 in. Thermostatic Mixing Valve
Part #HTWBSHF | Item #4127405 | Mfr. Part #TWBS.HF
Size: 2 in
- 2 in
$4,881.46
EACH
-
Haws® Axion® 96 in. Eye Face Wash Universal Top And Bottom
Part #H8317CTFP | Item #3640505 | Mfr. Part #8317CTFP
Size: 43-1/4 in
- 43-1/4 in
$4,736.32
EACH
-
Haws® 1/2 in. Scald Protect Bleed Valve
Part #HSP157A | Item #8072333 | Mfr. Part #SP157A
Size: Stainless Steel
- Stainless Steel
$688.16
EACH
-
Haws® Axion® 5 in. Eye/Face Wash Head with Inverted Directional Flow
Part #HSP65 | Item #3811541 | Mfr. Part #SP65
Size: Plastic
- Plastic
- Stainless Steel
$200.56
EACH
-
Haws® Axion® 1/2 in. FNPT Brass Thermostat Mixing Valve
Part #H9201EW | Item #4513318 | Mfr. Part #9201EW
Size: Brass
- Brass
$531.36
EACH
-
Haws® Axion® 31 gpm Modular Emerald Valve Thermostat Mixe
Part #H9201E | Item #4127408 | Mfr. Part #9201E
Size: 31 gpm
- 31 gpm
$1,290.68
EACH
-
Haws® 1/2 x 1/2 in. Ball Valve with Flag
Part #HSP229158 | Item #7011861 | Mfr. Part #SP229.158
Size: Brass
- Brass
$585.54
EACH
-
Haws® Axion® 91 in. Stainless Steel Shower And Face Wash Dust Cover
Part #H8330 | Item #519572 | Mfr. Part #8330
Size: Stainless Steel
- Stainless Steel
$3,155.36
EACH
-
Haws® Axion® 91 in. Emergency Shower And Eye Face Wash
Part #H83008309 | Item #3811539 | Mfr. Part #8300-8309
Size: 89-1/4 in
- 89-1/4 in
$1,118.48
EACH
-
Haws® 1/2 in. Push-Button Flame resistant Valve
Part #H6521FR | Item #1196419 | Mfr. Part #6521FR
Size: 1/2 in
- 1/2 in
$1,399.50
EACH
-
Haws® Axion® Eye/Face Wash Head Kit for 8317CTFP Series Showers
Part #HSP65CTFP | Item #4375018 | Mfr. Part #SP65CTFP
Size: Plastic
- Plastic
$226.32
EACH
-
Haws® 8 gph Chiller in Galvanized Steel
Part #HHCR8 | Item #1196437 | Mfr. Part #HCR8
Size: 8 gph
- 8 gph
$836.00
EACH
-
Haws® Axion® Wall Mount Plastic Bowl Eye/Face Wash
Part #H7260B7270B | Item #3811487 | Mfr. Part #7260B-7270B
Size: Wall Mount
- Wall Mount
$351.71
EACH
-
Haws® Hydration by Haws™ Wall Mount Stainless Steel Indoor Bottle Filling Station
Part #H2000S | Item #4307766 | Mfr. Part #2000S
Size: Wall Mount
- Wall Mount
$2,335.48
EACH
-
Haws® Axion® 91 in. Eye Face And Shower ABS with Extension Shower
Part #H8309WC | Item #1439403 | Mfr. Part #8309WC
Size: 96 in
- 96 in
$1,326.56
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 51116848