-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Heat-Fab"
-
Heat-Fab 8 in. Machine Adapter
Part #H9801MACH | Item #4326598 | Mfr. Part #9801MACH
Size: 8 in
- 8 in
Call for Pricing
-
Heat-Fab 3 in. 90 Degree Gas Vent Elbow
Part #H9314 | Item #1641338 | Mfr. Part #9314
Size: 3 in
- 3 in
- 4 in
- 8 in
Call for Pricing
-
Call for Pricing
-
Heat-Fab Saf-T Vent® 3 in. Stainless Steel Screen Termination for AL 29-4C® Special Gas Vent
Part #H9392 | Item #1846532 | Mfr. Part #9392
Size: AL 29-4C® Special Gas Vent
- AL 29-4C® Special Gas Vent
Call for Pricing
-
Call for Pricing
-
Heat-Fab 24 x 3 in. EZ Seal-Stainless Steel Pipe and Lock Band
Part #H9305 | Item #1641335 | Mfr. Part #9305
Size: 3 in
- 3 in
Call for Pricing
-
Heat-Fab Saf-T Vent® 24 in. Special Gas Vent Pipe
Part #H9405 | Item #1704187 | Mfr. Part #9405
Size: 24 in
- 24 in
Call for Pricing
-
Heat-Fab Stainless Steel 45 Degree Elbow
Part #H9811 | Item #4326521 | Mfr. Part #9811
Size: Stainless Steel
- Stainless Steel
Call for Pricing
-
Heat-Fab 3 in. x 4 in. Stainless Steel Duct Increaser
Part #H9374 | Item #1740180 | Mfr. Part #9374
Size: 3 in x 4 in
- 3 in x 4 in
Call for Pricing
-
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1068325282