-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Holyoke Fittings"
-
Holyoke Fittings 3/4 x 1/2 in. FGHT x FIP Reducing Brass Swivel Adapter
Part #HW1055B8FPFH | Item #7882399 | Mfr. Part #W1055B-8FPFH
Size: 3/4 in x 1/2 in
- 3/4 in x 1/2 in
Call for Pricing
-
Holyoke Fittings 1/4 in. OD Tube Brass Compression Nut
Part #H614 | Item #3013583 | Mfr. Part #61-4
Size: 1/4 in
- 1/4 in
- 3/8 in
Call for Pricing
-
Holyoke Fittings 1/2 in. OD Tube x MPT Brass Compression Adapter
Part #HW6888 | Item #7298297 | Mfr. Part #W68-88
Size: 1/2 in
- 1/4 in
- 1/2 in
Call for Pricing
-
Holyoke Fittings Plastic Hose Washer
Part #H1048A | Item #7300647 | Mfr. Part #1048A
Size: Plastic
- Plastic
Call for Pricing
-
Holyoke Fittings 3/8 in. OD Tube Brass Compression Cap
Part #HW616SC | Item #7298344 | Mfr. Part #W61-6SC
Size: 3/8 in
- 3/8 in
Call for Pricing
-
Holyoke Fittings 1/4 x 1/2 in. OD Tube x MPT Brass Reducing Compression Adapter
Part #HW6848 | Item #7882347 | Mfr. Part #W68-48
Size: 1/4 in x 1/2 in
- 1/4 in x 1/8 in
- 1/4 in x 1/2 in
- 3/8 in x 1/4 in
- 1/2 in x 3/8 in
Call for Pricing
-
Holyoke Fittings 3/4 x 1/2 in. MIP x FPT Garden Hose
Part #H105112MPFH | Item #874372 | Mfr. Part #105112MPFH
Size: 3/4 in x 1/2 in
- 3/4 in x 1/2 in
Call for Pricing
-
Holyoke Fittings 1/2 x 3/8 in. OD Tube x OD Compression Brass Reducing Union
Part #HW62R86 | Item #7882191 | Mfr. Part #W62R-86
Size: 1/2 in x 3/8 in
- 3/8 in x 1/4 in
- 1/2 in x 3/8 in
Call for Pricing
-
Holyoke Fittings 3/8 in. OD Tube x MPT 90 Degree Brass Compression Elbow
Part #HW6966 | Item #7882340 | Mfr. Part #W69-66
Size: 3/8 in
- 3/8 in
Call for Pricing
-
Holyoke Fittings 7/8 x 1 in. OD Tube x MPT Brass Reducing Compression Adapter
Part #H681416 | Item #5154664 | Mfr. Part #68-1416
Size: 7/8 in x 1 in
- 7/8 in x 1 in
Call for Pricing
-
Holyoke Fittings 3/8 x 1/4 in. Compression Brass Reducing Union
Part #H62R64 | Item #3013691 | Mfr. Part #62R-64
Size: 3/8 in x 1/4 in
- 5/8 in x 3/8 in
- 3/8 in x 1/4 in
Call for Pricing
-
Holyoke Fittings 1/2 x 3/4 in. OD Tube x MIPS Brass Reducing Flared Adapter
Part #H48812 | Item #3013795 | Mfr. Part #48-812
Size: 1/2 in x 3/4 in
- 1/2 in x 3/4 in
Call for Pricing
-
Holyoke Fittings 1/4 in. OD Tube Brass Sleeve
Part #HOL604 | Item #3013611 | Mfr. Part #60-4
Size: 1/4 in
- 3/8 in
- 1/4 in
Call for Pricing
-
Holyoke Fittings 1/2 in. OD Tube Brass Flared Union Tee
Part #H448 | Item #3013706 | Mfr. Part #44-8
Size: 1/2 in
- 1/2 in
Call for Pricing
-
Holyoke Fittings 1/2 in. OD Tube x MIPS Brass Flared Union Adapter
Part #H4888 | Item #3013641 | Mfr. Part #48-88
Size: 1/2 in
- 1/2 in
Call for Pricing
-
Holyoke Fittings 3/8 in. OD Compression Brass Tee Union
Part #HW646 | Item #7298330 | Mfr. Part #W64-6
Size: 3/8 in
- 3/8 in
Call for Pricing
-
Holyoke Fittings 3/4 in. Hose Union
Part #H1051MHMH | Item #5152947 | Mfr. Part #1051-MHMH
Size: 3/4 in
- 3/4 in
Call for Pricing
-
Holyoke Fittings 1/4 in. OD Tube x MIPS Brass Adapter
Part #H6844 | Item #3013529 | Mfr. Part #68-44
Size: 1/4 in
- 1/4 in
Call for Pricing
-
Holyoke Fittings 1/4 in. OD Compression Brass Insert
Part #HP614 | Item #7882207 | Mfr. Part #P61-4
Size: 1/4 in
- 1/4 in
Call for Pricing
-
Holyoke Fittings 3/8 x 1/2 in. OD Tube x MIP Brass Adapter
Part #HW6868 | Item #7298328 | Mfr. Part #W68-68
Size: 3/8 in x 1/2 in
- 3/8 in x 1/2 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 330517819