-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Hy-Lok USA"
-
Hy-Lok USA CLMA Series 1/4 in. OD Tube x MNPT 316 Stainless Steel 90 Degree Elbow
Part #HCLMA44NS316 | Item #2929526 | Mfr. Part #CLMA-4-4N-S316
Size: 1/4 in
- 1/4 in
Call for Pricing
-
Hy-Lok USA CFC Series 1/2 in. OD Tube x FNPT Straight 316 Stainless Steel Compression Connector
Part #HCFC88NS316 | Item #7572181 | Mfr. Part #CFC 8-8N-S316
Size: 1/2 in
- 3/4 in
- 3/8 in
- 1/2 in
Call for Pricing
-
Hy-Lok USA 1/4 in. OD Tube 316 Stainless Steel Ferrule (2-Piece)
Part #HCFS4S316 | Item #7573406 | Mfr. Part #CFS-4-S316
Size: 1/4 in
- 1/4 in
- 3/8 in
Call for Pricing
-
Part #HCMC48NS316 | Item #7572325 | Mfr. Part #CMC 4-8N-S316
Size: 1/4 in x 1/2 in
- 3/4 in x 1/2 in
- 1/4 in x 1/8 in
- 1/4 in x 3/8 in
- 1/4 in x 1/2 in
- 3/8 in x 1/4 in
- 3/8 in x 1/2 in
- 1/2 in x 3/4 in
- 1/2 in x 1/4 in
- 1/2 in x 1/8 in
Call for Pricing
-
Hy-Lok USA CMC - N Series 3/4 in. OD Tube x FNPT 316 Stainless Steel Compression Connector
Part #HCMC1212NS316 | Item #2929522 | Mfr. Part #CMC-12-12N-S316
Size: 3/4 in
- 3/4 in
Call for Pricing
-
Hy-Lok USA 1 in. OD Tube 316 Stainless Steel 90 Degree Elbow
Part #HCLA16S316 | Item #7572216 | Mfr. Part #CLA-16-S316
Size: 1 in
- 1 in
Call for Pricing
-
Hy-Lok USA 1/2 OD X 1/2 MIP B/HEAD CONN SS 316
Part #HCBMC88NS316 | Item #7572760 | Mfr. Part #CBMC 8-8N-S316
Size: HCBMC88NS316
- HCBMC88NS316
Call for Pricing
-
Hy-Lok USA CMC Series 1/4 in. OD Tube x MNPT Straight 316 Stainless Steel Compression Connector
Part #HCMC44NS316 | Item #7572133 | Mfr. Part #CMC 4-4N-S316
Size: 1/4 in
- 1/4 in
- 3/8 in
Call for Pricing
-
CLA Series 1/4 in. OD Tube Straight 316 Stainless Steel Union Elbow
Part #HCLA4S316 | Item #7572487 | Mfr. Part #CLA-4-S316
Size: 1/4 in
- 3/4 in
- 1/4 in
- 3/8 in
- 1/2 in
Call for Pricing
-
Hy-Lok USA CMC - N Series 1/2 x 3/8 in. Tubular x MIPT Reducing Brass Connector
Part #HCMC86NBRAS | Item #5097348 | Mfr. Part #CMC-8-6N-BRAS
Size: 1/2 in x 3/8 in
- 1/2 in x 3/8 in
Call for Pricing
-
Hy-Lok USA 112 Series 1/4 in. Stainless Steel FNPT 3000# Ball Valve
Part #HB2VF4NS316 | Item #7573109 | Mfr. Part #B2VF-4N-S316
Size: 1/4 in
- 1/4 in
Call for Pricing
-
Hy-Lok USA CBU Series 1/4 x 2-13/50 in. OD Tube Bulkhead 316 Stainless Steel Union
Part #HCBU4S316 | Item #7572610 | Mfr. Part #CBU-4-S316
Size: 1/4 in
- 1/4 in
Call for Pricing
-
Hy-Lok USA 1/2 OD X 1/2 FIP BRCH TEE SS 316
Part #HCBTF88NS316 | Item #7573099 | Mfr. Part #CBTF 8-8N-S316
Size: HCBTF88NS316
- HCBTF88NS316
Call for Pricing
-
Hy-Lok USA CLMA Series 1/4 x 1/8 in. OD Tube x MNPT Reducing 316 Stainless Steel 90 Degree Elbow
Part #HCLMA42NS316 | Item #3466857 | Mfr. Part #CLMA42NS316
Size: 1/4 in x 1/8 in
- 1/8 in
- 1/4 in x 1/8 in
- 3/8 in x 1/4 in
- 3/8 in
Call for Pricing
-
Hy-Lok USA NV Series 1/4 in. Stainless Steel Tube Needle Valve
Part #HNV2H4TS316 | Item #7572256 | Mfr. Part #NV2H-4T-S316
Size: 1/4 in
- 1/4 in
Call for Pricing
-
Hy-Lok USA CFC 1/2 x 3/8 x 1-21/32 in. OD Tube x FNPT Reducing 316 Stainless Steel Connector
Part #HCFC86NS316 | Item #7572699 | Mfr. Part #CFC 8-6N-S316
Size: 1/2 in x 3/8 in
- 3/8 in x 1/4 in
- 1/2 in x 3/8 in
Call for Pricing
-
Hy-Lok USA 1/2 x 1/4 in. OD Tube Brass Reducing Adapter
Part #HCR84BRAS | Item #4916932 | Mfr. Part #CR-8-4-BRAS
Size: 1/2 in x 1/4 in
- 3/8 in x 1/4 in
- 3/8 in x 1/2 in
- 1/2 in x 1/4 in
Call for Pricing
-
Call for Pricing
-
CTA Series 1/4 in. OD Tube Straight 316 Stainless Steel Union Tee
Part #HCTA4S316 | Item #7572717 | Mfr. Part #CTA-4-S316
Size: 1/4 in
- 1/4 in
- 3/8 in
- 1/2 in
Call for Pricing
-
Hy-Lok USA 1/2 in. NPT Brass Tee
Part #HCTA8BRAS | Item #4916944 | Mfr. Part #CTA-8-BRAS
Size: 1/2 in
- 1/2 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 577393357