-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"K-Flex"
-
K-Flex Insul-Tube® 3/8 x 3/4 in. x 6 ft. x 1/4 - 1/8 in. R5.6 NBR and PVC Pipe Insulation in Black
Part #K6RX068038 | Item #3575554 | Mfr. Part #6RX068038
Size: 1/4 in - 1/8 in
- 1/4 in - 1/8 in
- 3/8 in - 1/4 in
- 1/2 in - 3/8 in
- 3/4 in - 1/2 in
- 1 in - 3/4 in
- 1-1/4 in - 1 in
- 1-1/2 in - 1-1/4 in
- 2 in
- 4 in - 3-1/2 in
$1.34
per FOOT
-
K-Flex Insul-Tube® 1/4 x 3/4 in. x 6 ft. NBR and PVC Pipe Insulation in Black
Part #K6RX068028 | Item #4579223 | Mfr. Part #6RX068028
Size: 1/4 in
- 1/4 in
- 3/4 in
$0.50
per FOOT
-
K-Flex Insul-Tube® 3/8 x 1/2 in. x 6 ft. x 1/4 - 1/8 in. R3.6 NBR and PVC Pipe Insulation in Black
Part #K6RX048038 | Item #3575635 | Mfr. Part #6RX048038
Size: 1/4 in - 1/8 in
- 1/4 in - 1/8 in
- 3/8 in - 1/4 in
- 1/2 in - 3/8 in
- 5/8 in
- 3/4 in - 1/2 in
- 1 in - 3/4 in
- 1-1/4 in - 1 in
- 1-1/2 in - 1-1/4 in
- 2 in
- 2 in
- 2-1/2 in
- 3 in
- 3 in
- 3-1/2 in
- 4 in - 3-1/2 in
- 4 in
$0.89
per FOOT
-
K-Flex Insul-Tube® 1/4 x 1 in. x 6 ft. x 1/8 in. NBR and PVC Pipe Insulation in Black
Part #K6RX100028 | Item #5099456 | Mfr. Part #6RX100028
Size: 1/8 in
- 1/8 in
- 1/4 in - 1/8 in
- 3/8 in - 1/4 in
- 5/8 in
- 3/4 in - 1/2 in
- 1 in - 3/4 in
- 1-1/4 in - 1 in
- 1-1/2 in - 1-1/4 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
-
K-Flex Insul-Tube® 3/8 x 3/8 in. x 6 ft. x 1/4 - 1/8 in. R2.7 NBR and PVC Pipe Insulation in Black
Part #K6RX038038 | Item #3575682 | Mfr. Part #6RX038038
Size: 1/4 in - 1/8 in
- 1/4 in - 1/8 in
- 3/8 in - 1/4 in
- 1/2 in - 3/8 in
- 5/8 in
- 3/4 in - 1/2 in
- 1 in - 3/4 in
- 1-1/4 in - 1 in
- 1-1/2 in - 1-1/4 in
- 2 in
- 2 in
- 2-1/2 in
- 3 in
- 3-1/2 in
-
K-Flex 3/4 in. x 6 ft. Rubber Pipe Insulation in Black
Part #K6RSR068068 | Item #7485994 | Mfr. Part #6RSR068068
Size: 3/4 in
- 3/4 in
$3.61
per FOOT
-
Part #K6RXLO048038 | Item #5171864 | Mfr. Part #6RXLO048038
Size: 1/4 in - 1/8 in
- 1/4 in - 1/8 in
- 1/2 in - 3/8 in
- 5/8 in
- 3/4 in - 1/2 in
- 1 in - 3/4 in
- 1-1/4 in - 1 in
- 1-1/2 in - 1-1/4 in
- 2 in
- 2-1/2 in
$1.32
per FOOT
-
Part #K6RX148138 | Item #3575601 | Mfr. Part #6RX148138
Size: 1-1/4 in - 1 in
- 1/2 in - 3/8 in
- 5/8 in
- 3/4 in - 1/2 in
- 1 in - 3/4 in
- 1-1/4 in - 1 in
- 1-1/2 in - 1-1/4 in
- 2 in
- 2 in
$9.92
per FOOT
-
K-Flex Titan™ 7/8 x 3/4 in. x 6 ft. x 3/4 - 1/2 in. R5.4 NBR and PVC Pipe Insulation in Black
Part #K6RSR068078 | Item #7485998 | Mfr. Part #6RSR068078
Size: 3/4 in - 1/2 in
- 3/4 in - 1/2 in
$3.94
per FOOT
-
K-Flex Titan™ 1/2 x 1/2 in. x 6 ft. x 3/8 - 1/4 in. R3.4 NBR and PVC Pipe Insulation in Black
Part #K6RSR048048 | Item #7486006 | Mfr. Part #6RSR048048
Size: 3/8 in - 1/4 in
- 3/8 in - 1/4 in
- 1/2 in - 3/8 in
- 5/8 in
- 3/4 in - 1/2 in
- 1 in - 3/4 in
$1.94
per FOOT
-
$0.30
per FOOT
-
K-Flex 1 in. x 6 ft. Rubber Pipe Insulation in Black
Part #K6RX100058 | Item #3575710 | Mfr. Part #6RX100058
Size: 5/8 in
- 5/8 in
$3.03
per FOOT
-
K-Flex Insul-Tube® 1/4 x 1/2 in. x 6 ft. NBR and PVC Pipe Insulation in Black
Part #K6RX048028 | Item #4160303 | Mfr. Part #6RX048028
Size: 1/4 in
- 1/4 in
$0.82
EACH
-
K-Flex Insul-Lock® 1-5/8 x 1 x 1-1/4 in. x 6 ft. R7.1 PVC Pipe Insulation with Overlap Tape in Black
Part #K6RXLO100158 | Item #5171850 | Mfr. Part #6RXLO100158
Size: 1-1/2 in - 1-1/4 in
- 5/8 in
- 1-1/2 in - 1-1/4 in
- 2 in
- 4 in
$6.72
per FOOT
-
K-Flex Insul-Tube® 1-1/8 x 1/4 in. x 6 ft. NBR and PVC Pipe Insulation in Black
Part #K6RX028118 | Item #4005472 | Mfr. Part #6RX028118
Size: 6 ft
- 6 ft
$0.86
EACH
-
K-Flex Insul-Tube® 7/8 x 3/8 in. x 95 ft. R2.3 NBR and PVC Pipe Insulation in Black
Part #K6RXC038078EP | Item #4484290 | Mfr. Part #6RXC038078EP
Size: 95 ft
- 110 ft
- 95 ft
$82.29
EACH
-
K-Flex Insul-Tube® 7/8 x 1/2 in. x 75 ft. R3.2 NBR and PVC Pipe Insulation in Black
Part #K6RXC048078EP | Item #3627502 | Mfr. Part #6RXC048078EP
Size: 75 ft
- 85 ft
- 75 ft
$96.18
EACH
-
K-Flex Insul-Tube® 1-5/8 x 1 x 1-1/4 in. x 6 ft. R7.1 Elastomeric Pipe Insulation in White
Part #K6RXW100158 | Item #3575532 | Mfr. Part #6RXW100158
Size: 1-1/2 in - 1-1/4 in
- 1 in - 3/4 in
- 1-1/2 in - 1-1/4 in
$6.49
per FOOT
-
K-Flex Insul-Tube® 1-1/8 x 3/4 in. x 6 ft. R5.5 Elastomeric Pipe Insulation in White
Part #K6RXW068118 | Item #3575614 | Mfr. Part #6RXW068118
Size: 1 in - 3/4 in
- 1 in - 3/4 in
$2.56
per FOOT
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1849276173