-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Kimble Chase Life Science and Research"
-
Kimble Chase Life Science and Research 1000ml Heavy Duty Beaker
Part #K140051000 | Item #4930015 | Mfr. Part #14005-1000
Size: 1000 mL
- 1000 mL
Call for Pricing -
Call for Pricing
-
Kimble Chase Life Science and Research Kimax® 5000ml Reservoir Bottle with Bottom Hose Outlet
Part #K146075000 | Item #5093604 | Mfr. Part #14607-5000
Size: 5000 mL
- 5000 mL
Call for Pricing