-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Kodiak Controls"
-
Kodiak Controls Sewer Valve Housing 4 in. Valve Repair Part
Part #KSEWUR4H | Item #3636669 | Mfr. Part #SEWUR4-H
Size: 4 in
- 4 in
Call for Pricing
-
Kodiak Controls Sewer Valve Plunger 4 in. Valve Repair Part
Part #KSEWUR4P | Item #3875205 | Mfr. Part #SEWUR-4-P
Size: 4 in
- 4 in
Call for Pricing
-
Kodiak Controls 60 psi Stainless Steel Pressure Gauge and Seal Assembly
Part #KKC301L460KCMD1750 | Item #7095285 | Mfr. Part #KC301L460/KCMD175-02
Size: 60
- 100
- 160
- 200
- 300
- 400
- 600
- 60
Call for Pricing
-
Kodiak Controls 3 in. Digital Pressure/Altitude Gauge 200 psi Range 0-231 ft.
Part #KMG200A9VR | Item #4929858 | Mfr. Part #MG-200-A-9VR
Size: 200
- 200
Call for Pricing
-
Kodiak Controls 2-1/2 in. 15 psi Standard Seal Gauge with Viton Glycerin Filled 1.5% Accuracy
Part #KKC201L2515DSPVCV1 | Item #5094639 | Mfr. Part #KC201L25015-DSPVC-V12
Size: 15
- 15
- 160
- 200
- 30
- 60
Call for Pricing
-
Kodiak Controls P683LT Hydrant Steam Thawer 1/8 in. Pressure Gauge
Part #KKC102D208C | Item #4930047 | Mfr. Part #KC102D-208C
Size: 1/8 in
- 1/8 in
Call for Pricing
-
Kodiak Controls 2-1/2 in. 60 psi Pressure Gauge Seal Assembly Mineral Oil Filled
Part #KKC301L2560KCMD175 | Item #7095273 | Mfr. Part #KC301L2560/KCMD175-02
Size: 60
- 160
- 200
- 300
- 400
- 60
Call for Pricing
-
Kodiak Controls Rubber Boot for Kodiak Controls PS-AN3 Media Gauge Digital Pressure Gauge
Part #K144051 | Item #4930388 | Mfr. Part #14405.1
Size: PS-AN3 Media Gauge™ Digital Pressure Gauge
- PS-AN3 Media Gauge™ Digital Pressure Gauge
Call for Pricing
-
Kodiak Controls Plug 3/4 in. Stainless Steel and PVC Valve Repair Part
Part #KSEWUR6P | Item #5122822 | Mfr. Part #SEWUR-6-P
Size: 3/4 in
- 3/4 in
Call for Pricing
-
Kodiak Controls 2-1/2 in. 15 psi Chemical Seal Gauge with Teflon and Fluorolube
Part #KKC311D25015DSPVCT | Item #5093211 | Mfr. Part #KC311D25015-DSPVC-T12
Size: 15
- 15
- 30
- 60
- 160
Call for Pricing
-
Kodiak Controls 2-1/2 in. 600 psi Pressure Gauge Seal Assembly Mineral Oil Filled
Part #KKC301L25500KCMD17 | Item #7095278 | Mfr. Part #KC301L25500/KCMD175-02
Size: 600
- 100
- 600
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1455603603