-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Kraloy"
-
Kraloy 1-1/2 in. Bell End Plastic 90 Degree Elbow
Part #P40C90J | Item #1170 | Mfr. Part #078544
Size: 1-1/2 in
- 1-1/2 in
- 3 in
Call for Pricing
-
Kraloy 1 in. Bell End Plastic 90 Degree Elbow
Part #P40C90GEA | Item #823 | Mfr. Part #078542
Size: 1 in
- 3/4 in
- 1 in
- 4 in
Call for Pricing
-
Kraloy 2 in. Plain End Conduit Elbow
Part #P40C30KEA | Item #1434104 | Mfr. Part #078569
Size: 2 in
- 2 in
- 3 in
- 4 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1780032303