-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Laars"
-
Laars Laars-Stor® SS 38 gal. Residential Indirect Water Heater
Part #LLSSS40L | Item #7767246 | Mfr. Part #LS-SS-40-L
Size: 38 gal
- 38 gal
$2,379.75
EACH
-
Laars Mighty Therm® Commercial Water/Steam Boiler 750 MBH Natural Gas
Part #LMT2H0750NACK1CJX | Item #3624923 | Mfr. Part #MT2H0750NACK1CJX
Size: 750 MBH
- 750 MBH
$17,160.00
EACH
-
Laars Laars-Stor® 116 gal. Residential Indirect Water Heater
Part #LLSSW2120L | Item #3319629 | Mfr. Part #LS-SW-2-120-L
Size: 116 gal
- 116 gal
$4,306.35
EACH
-
Laars Laars-Stor® SS 73 gal Indirect-Fired Water Heater
Part #LLSSS75L | Item #7767249 | Mfr. Part #LS-SS-75-L
Size: 73 gal
- 50 gal
- 73 gal
$3,512.15
EACH
-
Laars 2 in. 120 gal. Jacketed Storage Tank
Part #LA0078800 | Item #3319622 | Mfr. Part #A0078800
Size: 120 gal
- 120 gal
$4,080.25
EACH
-
Laars Flow Switch for Laars Heating System AP0500, AP0600, AP0715, and PH0775
Part #LRE0013000 | Item #3547186 | Mfr. Part #RE0013000
Size: Mighty Therm, Mighty Therm 2, Pennant, Rheos, MagnaTherm, Mighty Max, NeoTherm, OmniTherm, Mighty Stack
- Mighty Therm, Mighty Therm 2, Pennant, Rheos, MagnaTherm, Mighty Max, NeoTherm, OmniTherm, Mighty Stack
$350.05
EACH
-
Laars 111 gal. Residential Indirect Water Heater
Part #LLSSS120L | Item #7767250 | Mfr. Part #LS-SS-120-L
Size: 111 gal
- 111 gal
- 29 gal
$4,759.50
EACH
-
Call for Pricing
-
$2,639.10
EACH
-
Laars 230 psi Temperature Pressure Gauge
Part #LRA0079000 | Item #3565741 | Mfr. Part #RA0079000
Size: 230
- 230
$118.80
EACH
-
Laars 90 psi Temperature and Pressure Gauge
Part #LR0060600 | Item #3079128 | Mfr. Part #R0060600
Size: 90
- 90
$100.33
EACH
-
Call for Pricing
-
Laars Mighty Therm® Commercial Water/Steam Boiler 500 MBH Natural Gas
Part #LMT2H0500NACK1CJX | Item #3624922 | Mfr. Part #MT2H0500NACK1CJX
Size: 500 MBH
- 500 MBH
$15,059.00
EACH
-
Laars Pennant® Commercial Water/Steam Boiler 1750 MBH Propane and Natural Gas
Part #LPNCH1750NACL2CJN | Item #3334446 | Mfr. Part #PNCH1750NACL2CJN
Size: 1750 MBH
- 1750 MBH
Call for Pricing
-
Laars Residential Gas Boiler 125 MBH Natural Gas
Part #LJVS125NKJSU2 | Item #4661585 | Mfr. Part #JVS125NKJSU2
Size: 125 MBH
- 125 MBH
Call for Pricing
-
Laars NeoTherm® Residential Water/Steam Boiler 399 MBH Natural Gas
Part #LNTH399NXN1 | Item #3758110 | Mfr. Part #NTH399NXN1
Size: 399 MBH
- 399 MBH
Call for Pricing
-
Laars Mighty Therm® Commercial Water/Steam Boiler 500 MBH Natural Gas
Part #LMT2H0500NACK1CXN | Item #4670481 | Mfr. Part #MT2H0500NACK1CXN
Size: 500 MBH
- 500 MBH
$15,863.00
EACH
-
Laars Pennant® Commercial Water/Steam Boiler 750 MBH Propane and Natural Gas
Part #LPNCH0750NACK2CJN | Item #3316372 | Mfr. Part #PNCH0750NACK2CJN
Size: 750 MBH
- 750 MBH
Call for Pricing
-
Laars Natural Gas Pilot Assembly
Part #LR0061600 | Item #3079004 | Mfr. Part #R0061600
Size: Natural Gas
- Natural Gas
Call for Pricing
-
Laars 120 Gallon ASME Storing Tank
Part #LA0070101 | Item #3542000 | Mfr. Part #A0070101
Size: 120 gal
- 120 gal
$8,341.00
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1113325025