-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Lambro Industries"
-
Lambro Industries 4 in. Roof Vent Plastic in Black
Part #L3540 | Item #1618136 | Mfr. Part #3540
Size: Plastic
- Plastic
$30.35
EACH
-
Lambro Industries 6 in. Roof Vent Plastic in Black
Part #L356 | Item #2051142 | Mfr. Part #356
Size: Plastic
- Plastic
$60.99
EACH
-
Lambro Industries 4 in. Roof Vent 1000 cfm Aluminum
Part #L109R | Item #432969 | Mfr. Part #109R
Size: Aluminum
- Aluminum
$33.41
EACH
-
Lambro Industries 4 in. x 50 ft. 2-Sided Laminate Foil
Part #LAM450 | Item #2304280 | Mfr. Part #450
Size: 4 in
- 4 in
$92.93
EACH
-
Lambro Industries 4 in. Plastic Roof Cap in Black
Part #L354R | Item #1405624 | Mfr. Part #354R
Size: Plastic
- Plastic
$31.92
EACH
-
Lambro Industries Roof Vent Aluminum
Part #L107 | Item #432968 | Mfr. Part #107
Size: Aluminum
- Aluminum
$70.31
EACH
-
Lambro Industries 10 x 11-1/4 x 6 in. Wall Vent Aluminum
Part #L346 | Item #1254546 | Mfr. Part #346
Size: 6 in
- 6 in
$34.86
EACH
-
Lambro Industries 4 in. x 50 ft. Aluminum Air Duct
Part #L450ULFT | Item #5070090 | Mfr. Part #450ULFT
Size: 4 in
- 4 in
$64.00
$1.28
per FOOT
-
Lambro Industries 4 in. x 50 ft. Dryer Vent Hose
Part #L219L | Item #117435 | Mfr. Part #219L
Size: 4 in
- 4 in
Call for Pricing
-
Lambro Industries 3/4 in. Air Connector Kit
Part #L418 | Item #2395440 | Mfr. Part #418
Size: 3/4 in
- 3/4 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 318709359