-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Lamotte"
-
Lamotte DC1500 Chlorine Colorimeter Tablet
Part #L3240 | Item #7037409 | Mfr. Part #3240
Size: Chlorine Colorimeter Tablet
- Chlorine Colorimeter Tablet
Call for Pricing -
Lamotte 0.1 lb. ORP Pocket Tester Tracer
Part #L1742 | Item #4936004 | Mfr. Part #1742
Size: 0.1
- 0.1
Call for Pricing -
Lamotte DPD3 Chlorine Reagent Tablets 250/pk
Part #L6197AK | Item #4936302 | Mfr. Part #6197A-K
Size: Pack of 250
- Pack of 250
- Pack of 1000
Call for Pricing -
Lamotte 60ml Water Sampling Bottle for 5860 Winkler Test Kit
Part #L0688DO | Item #5090522 | Mfr. Part #0688-DO
Size: 5860 Winkler Test Kit
- 5860 Winkler Test Kit
Call for Pricing -
Lamotte 0 - 10 PPM Direct Reading Titrator for 5860 Winkler Test Kit
Part #L0377 | Item #5095470 | Mfr. Part #0377
Size: 5860 Winkler Test Kit
- 5860 Winkler Test Kit
Call for Pricing -
Lamotte High Range Cyanide Reagent for 1910 SMART 3 Multiparameter Colorimeter
Part #L366001SC | Item #5093081 | Mfr. Part #3660-01-SC
Size: 1910 SMART 3 Multiparameter Colorimeter
- 1910 SMART 3 Multiparameter Colorimeter
Call for Pricing -
Lamotte 1 lb. 10 PPM Chlorine or Bromine Test Kit
Part #L362401 | Item #7037408 | Mfr. Part #3624-01
Size: 1
- 1
Call for Pricing -
Lamotte Replacement Total Chlorine Probe Sensor for 1740 Tracer
Part #L1732 | Item #4935893 | Mfr. Part #1732
Size: 1740 Tracer
- 1740 Tracer
Call for Pricing -
Lamotte Standard Range Mercury Reagent 25 Pack for COD or Smart 3 Colorimeter
Part #L0076SC | Item #5091543 | Mfr. Part #0076-SC
Size: COD or Smart 3 Colorimeter
- COD or Smart 3 Colorimeter
Call for Pricing -
Lamotte High Range Total Phosphorus Reagent for 1910 SMART 3 Multiparameter Colorimeter
Part #L402501 | Item #5092384 | Mfr. Part #4025-01
Size: 1910 SMART 3 Multiparameter Colorimeter
- 1910 SMART 3 Multiparameter Colorimeter
Call for Pricing -
Lamotte DC1500 2-1/2 x 3/4 in. Colorimeter Labs
Part #L3241 | Item #7604716 | Mfr. Part #3241
Size: 2-1/2 in x 3/4 in
- 2-1/2 in x 3/4 in
Call for Pricing -
Lamotte Chloride Tablet UV/VIS Smart 3 Reagent
Part #L3693SC | Item #5095582 | Mfr. Part #3693-SC
Size: LaMotte 1910 SMART 3 Multiparameter Colorimeter
- LaMotte 1910 SMART 3 Multiparameter Colorimeter
Call for Pricing -
Lamotte 1 lb. Chlorine Test Kit Using Direct Reading Titrator
Part #L317602 | Item #4930027 | Mfr. Part #3176-02
Size: 1
- 1
Call for Pricing -
Lamotte DC1500 2-1/2 x 3/4 in. Colorimeter Labs
Part #L3242 | Item #7604719 | Mfr. Part #3242
Size: 2-1/2 in x 3/4 in
- 2-1/2 in x 3/4 in
Call for Pricing -
Lamotte High Range Mercury Reagent 25 Pack for COD or Smart 3 Colorimeter
Part #L0077SC | Item #5093414 | Mfr. Part #0077-SC
Size: COD or Smart 3 Colorimeter
- COD or Smart 3 Colorimeter
Call for Pricing -
Lamotte DC1500 Chlorine Colorimeter Liquid
Part #L3240LI | Item #7046529 | Mfr. Part #3240-LI
Size: Chlorine Colorimeter Liquid
- Chlorine Colorimeter Liquid
Call for Pricing -
Lamotte #1 Chlorine Reagent 60 mL
Part #L4498WTH | Item #4934548 | Mfr. Part #4498WT-H
Size: 60 mL
- 60 mL
Call for Pricing -
Lamotte 60ml Hypochlorite D Reagent Refill for 710502 Chlorine Bleach Test Kit
Part #L2790H | Item #4934784 | Mfr. Part #2790-H
Size: 710502 Chlorine Bleach Test Kit
- 710502 Chlorine Bleach Test Kit
Call for Pricing -
Lamotte Optional Software for DC1500, SMART3 Colorimeters and 2020 Turbidimeter
Part #L1901CD | Item #4935464 | Mfr. Part #1901-CD
Size: DC1500, SMART3 Colorimeters and 2020 Turbidimeter
- DC1500, SMART3 Colorimeters and 2020 Turbidimeter
Call for Pricing