-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"LENOX"
-
LENOX 6” x 6TPI 656R Bi-metal Reciprocating Saw Blade 5PK
Part #L20572656RPK | Item #7727653 | Mfr. Part #20572656R
Size: 6
- 6
$21.52
per PACK
-
LENOX 9” x 6TPI 956R Bi-metal Reciprocating Saw Blade 5PK
Part #L20582956RPK | Item #7728555 | Mfr. Part #20582956R
Size: Pack of 5
- Pack of 5
$28.54
EACH
-
LENOX 8” x 18TPI 818R Bi-metal Reciprocating Saw Blade 5PK
Part #L20578818RPK | Item #7727802 | Mfr. Part #20578818R
Size: 18
- 18
$22.89
per PACK
-
LENOX 6 in. Bimetal Reciprocating Saw Blade
Part #L20564614RPK | Item #7727866 | Mfr. Part #20564614R
Size: 14
- 14
$18.06
per PACK
-
LENOX 12 in. 10/14 TPI Reciprocating Saw 5 Piece
Part #L20583110RPK | Item #7727846 | Mfr. Part #20583110R
Size: 10/14
- 10/14
$34.83
per PACK
-
LENOX 6 in. Reciprocating Saw Blade
Part #L20566618RPK | Item #7728057 | Mfr. Part #20566618R
Size: 18
- 18
$18.06
per PACK
-
LENOX Lazer® 9 x 1 in. Reciprocating Saw Blade
Part #L201789114RPK | Item #7728552 | Mfr. Part #201789114R
Size: 14
- 14
$31.91
EACH
-
LENOX Snap-Back™ 1/2 in. Arbor (1 Piece)
Part #L1779801 | Item #4112961 | Mfr. Part #1779801
Size: 1/2 in
- 1/2 in
- 3/8 in
$26.84
EACH
-
LENOX Diamond™ 8 in. 8 TPI Reciprocating Saw 1 Piece
Part #L10833800RDG | Item #3170668 | Mfr. Part #10833800RDG
Size: 8
- 8
$20.32
EACH
-
LENOX 3/4 in. 6 TPI Reciprocating Saw Blade
Part #L20530B656RPK | Item #7728362 | Mfr. Part #20530B656R
Size: 6
- 6
$96.63
EACH
-
LENOX 6 in. Reciprocating Saw Blade
Part #L20529B618RPK | Item #7728571 | Mfr. Part #20529B618R
Size: 18
- 18
$81.14
EACH
-
LENOX 6 x 0.035 in. Reciprocating Saw Blade
Part #L20562610RPK | Item #7728732 | Mfr. Part #20562610R
Size: 10
- 10
$18.06
EACH
-
LENOX 2-9/16 in. Bi-Metal Self Feed Bit
Part #L1787566 | Item #4238459 | Mfr. Part #1787566
Size: 2-9/16 in
- 1 in
- 1-1/8 in
- 1-1/4 in
- 1-3/8 in
- 1-1/2 in
- 1-3/4 in
- 2 in
- 2-1/8 in
- 2-1/4 in
- 2-9/16 in
$44.81
EACH
-
LENOX 8 in. Reciprocating Saw Blade
Part #L20487B818RPK | Item #7728465 | Mfr. Part #20487B818R
Size: 18
- 18
$103.93
EACH
-
LENOX Speed Slot® 3/8 x 1-3/16 in. Hole Saw (1 Piece)
Part #L3001919L | Item #1737855 | Mfr. Part #3001919L
Size: 1-3/16 in
- 1-3/16 in
- 1-1/4 in
- 1-3/8 in
- 1-1/2 in
- 1-3/4 in
- 1-7/8 in
- 2 in
- 2-1/4 in
- 2-1/2 in
- 2-9/16 in
- 2-3/4 in
- 3 in
- 3-1/4 in
- 3-1/2 in
- 3-5/8 in
- 3-3/4 in
- 4 in
- 4-1/8 in
- 4-1/4 in
- 4-1/2 in
- 5 in
- 5-1/2 in
- 6 in
$11.92
EACH
-
LENOX 8 in. 10 TPI Reciprocating Saw 5 Piece
Part #L20580810RPK | Item #7728428 | Mfr. Part #20580810R
Size: 10
- 10
$22.89
EACH
-
LENOX SPEED SLOT® 1-5/8 in. Hole Saw 1 Piece
Part #L3002626L | Item #1737687 | Mfr. Part #3002626L
Size: 1-5/8 in
- 1-5/8 in
- 2-1/8 in
- 2-3/8 in
- 2-5/8 in
- 4-3/4 in
$12.57
EACH
-
LENOX Gold® 2-1/2 in. Bi- Metal Utility Blade (Pack of 50)
Part #L20351GOLD50D | Item #2192443 | Mfr. Part #20351GOLD50D
Size: 2-1/2 in
- 2-1/2 in
$27.38
per PACK
-
LENOX Speed Slot® 6 in. Hole Saw Kit 17 Piece
Part #L308011200P | Item #1737630 | Mfr. Part #308011200P
Size: 4-1/2 in
- 4-1/2 in
$351.30
EACH
-
LENOX 1/4 in. Pilot Drill Bit (1 Piece)
Part #L1779771 | Item #4112958 | Mfr. Part #1779771
Size: 1/4 in
- 1/4 in
$5.67
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1688784601