-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Litchfield International"
-
Litchfield International 1-1/2 in. Pipe Support
Part #LH8847LOK | Item #4819675 | Mfr. Part #H88.47-LOK
Size: 1-1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/2 in
- 2 in
$2.60
EACH
-
Litchfield International 3 in. Pipe and Tube Support
Part #LH8880LOK | Item #4819674 | Mfr. Part #H88.80-LOK
Size: 3 in
- 3 in
$10.00
EACH
-
Litchfield International 3/8 in. Plastic Tube Support
Part #LH8812LOK | Item #4819677 | Mfr. Part #H88.12-LOK
Size: 3/8 in
- 3/8 in
$0.66
EACH
-
Litchfield International 3-1/2 - 4 x 5-47/100 in. Plastic Pipe Support
Part #LH88113LOK | Item #4819678 | Mfr. Part #H88.113-LOK
Size: 3-1/2 in - 4 in
- 3-1/2 in - 4 in
$13.00
EACH
-
Litchfield International 1-1/4 in. Tube Support
Part #LH8836LOK | Item #4819684 | Mfr. Part #H88.36-LOK
Size: 1-1/4 in
- 1-1/4 in
$1.70
EACH
-
Litchfield International 1-1/2 in. Nylon 66 Conduit Hanger
Part #LH8840LOK | Item #4811246 | Mfr. Part #H88.40-LOK
Size: 1-1/2 in
- 1-1/2 in
- 2 in
$1.90
EACH
-
Litchfield International 1/4 in. Stainless Steel Flange
Part #LLT101 | Item #2182341 | Mfr. Part #LT101
Size: 1/4 in
- 1/4 in
$0.64
EACH
-
Litchfield International 3/8 in. Tap on Pipe Stainless Steel Flange
Part #LLT10138 | Item #4819683 | Mfr. Part #LT101-3/8
Size: 3/8 in
- 3/8 in
$1.00
EACH
-
Litchfield International 3/8 in. Stainless Steel Flange
Part #LLT106 | Item #4039686 | Mfr. Part #LT106
Size: 3/8 in
- 3/8 in
$2.80
EACH
-
Litchfield International 2-1/2 - 3 in. Pipe and Tube Support
Part #LH8871LOK | Item #4819682 | Mfr. Part #H88.71-LOK
Size: 2-1/2 in - 3 in
- 2-1/2 in - 3 in
$6.50
EACH
-
Litchfield International 5/8 in. Nylon 66 Clamp
Part #LH8817LOK | Item #4819680 | Mfr. Part #H88.17-LOK
Size: 5/8 in
- 5/8 in
$0.84
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1196218733