-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Logistics Supply Company"
-
Logistics Supply Company Orion® 30 Minute Red Safety Flare with Wire Stand
Part #L9340OS | Item #7456518 | Mfr. Part #9340OS
Size: Flare
- Flare
Call for Pricing -
Logistics Supply Company Smoke-In-A-Can Testing Smoke. 2.5 oz.
Part #L25SBR | Item #5094279 | Mfr. Part #25SBR
Size: 2.5 oz
- 2.5 oz
Call for Pricing -
Logistics Supply Company 80 in. Fire Blanket
Part #L650200BR | Item #5091416 | Mfr. Part #650200BR
Size: 80 in
- 80 in
Call for Pricing -
Logistics Supply Company 78 x 36 x 24 in. Plastic Bin Storage Cabinet
Part #LDP236J | Item #5120475 | Mfr. Part #DP236J
Size: 78 in x 36 in x 24 in
- 78 in x 36 in x 24 in
Call for Pricing -
Logistics Supply Company 10-1/2 x 6 in. Fully Recessed Fire Extinguisher Cabinet
Part #L1015F10JL | Item #5094428 | Mfr. Part #1015F10JL
Size: 10-1/2 in
- 10-1/2 in
Call for Pricing -
Logistics Supply Company 10-1/2 x 5-1/2 in. Semi-Recessed Fire Extinguisher Cabinet
Part #L1816F10JL | Item #5093725 | Mfr. Part #1816F10JL
Size: 10-1/2 in
- 10-1/2 in
Call for Pricing -
Logistics Supply Company 17 in. Fire Blanket Bag
Part #L650204BR | Item #5095577 | Mfr. Part #650204BR
Size: 17 in
- 17 in
Call for Pricing -
Logistics Supply Company 24 x 36 in. Plastic Bin Storage Cabinet
Part #LDN236J | Item #5121388 | Mfr. Part #DN236J
Size: 24 in x 36 in
- 24 in x 36 in
Call for Pricing -
Logistics Supply Company Ionization 9V Battery Powered Smoke Alarm
Part #L0915E | Item #5091634 | Mfr. Part #0915E
Size: 9V
- 9V
Call for Pricing -
Logistics Supply Company Amerex® 2.5 gal Water Fire Extinguisher
Part #L240 | Item #4935754 | Mfr. Part #240
Size: 2.5 gal
- 2.5 gal
Call for Pricing -
Logistics Supply Company 12 x 8 in. Fully Recessed Fire Extinguisher Cabinet
Part #L2015F10JL | Item #5092337 | Mfr. Part #2015F10JL
Size: 12 in
- 12 in
Call for Pricing -
Logistics Supply Company Ionization Smoke and Carbon Monoxide Alarm
Part #L9000102 | Item #5092128 | Mfr. Part #9000102
Size: AA
- AA
Call for Pricing -
Logistics Supply Company 10-1/2 x 6 in. Semi Recessed Fire Extinguisher Cabinet
Part #L1017F10JL | Item #5093871 | Mfr. Part #1017F10JL
Size: 10-1/2 in
- 10-1/2 in
Call for Pricing -
Logistics Supply Company Battery Alarm with Digital Display
Part #L21010047 | Item #5122627 | Mfr. Part #21010047
Size: Battery
- Battery
Call for Pricing -
Logistics Supply Company DW Series 28 in. PVC Traffic Cone in Orange
Part #L0350007 | Item #7456717
Size: 28 in
- 18 in
- 28 in
Call for Pricing -
Logistics Supply Company First Aid Kit
Part #LA223ANAC | Item #7314097 | Mfr. Part #A223ANAC
Size: First Aid Kit
- First Aid Kit
Call for Pricing -
Logistics Supply Company Surface Mount Fire Extinguisher Cabinet 26-1/2 x 13 x 6-5/8 in.
Part #L1013F10JL | Item #5094993 | Mfr. Part #1013F10JL
Size: 13 in
- 13 in
Call for Pricing -
Logistics Supply Company 17.5 oz. Graffiti Remover
Part #LHMS130 | Item #5120579 | Mfr. Part #HMS130
Size: 17.5 oz
- 17.5 oz
Call for Pricing