-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Measurement Specialties"
-
Measurement Specialties SUB LVL TRANSDUCER 0 - 50 FT
Part #M705S14C4A02107000 | Item #7107265 | Mfr. Part #705S14C4A021.070000
Size: M705S14C4A02107000
- M705S14C4A02107000
Call for Pricing -
Measurement Specialties 5 psi Pressure Sensor
Part #MLT58ABDASA005PG5 | Item #5122890 | Mfr. Part #LT58ABDASA005PG005
Size: 5
- 5
- 15
- 30
- 50
- 100
- 300
- 500
- 700
Call for Pricing -
Measurement Specialties Aneroid Bellows for Vent for Joseph G. Pollard KP30005 LT5 Pressure Sensor
Part #M815 | Item #4936424 | Mfr. Part #815
Size: KPSI Model 700, 705 and 750 Submersible Level Sensors
- KPSI Model 700, 705 and 750 Submersible Level Sensors
Call for Pricing -
Measurement Specialties 3 in. Level Sensor with Lightning Protection
Part #M700S14A4B8668000B | Item #5094999 | Mfr. Part #700S14A4B8.668-000B10025B
Size: 3 in
- 3 in
Call for Pricing -
Part #MEA810 | Item #4936378 | Mfr. Part #810
Size: KPSI Model 700, 705 and 750 Submersible Level Sensors
- KPSI Model 700, 705 and 750 Submersible Level Sensors
Call for Pricing -
Measurement Specialties Stainless Steel Sub Level Transducer
Part #M705S14C0A01000000 | Item #7221512 | Mfr. Part #705S14C0A010.0.000B10060A
Size: Stainless Steel
- Stainless Steel
Call for Pricing -
Part #M845 | Item #5093120 | Mfr. Part #845
Size: KPSI Model 700, 705 and 750 Submersible Level Sensors
- KPSI Model 700, 705 and 750 Submersible Level Sensors
Call for Pricing -
Part #M840 | Item #4934547 | Mfr. Part #840
Size: KPSI Model 700, 705 and 750 Submersible Level Sensors
- KPSI Model 700, 705 and 750 Submersible Level Sensors
Call for Pricing -
Measurement Specialties Cable Hanger for Joseph G. Pollard KP30005 LT5 Pressure Sensor
Part #M12900931 | Item #4936447 | Mfr. Part #12-90-0931
Size: KPSI Model 700, 705 and 750 Submersible Level Sensors
- KPSI Model 700, 705 and 750 Submersible Level Sensors
Call for Pricing