-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Meridian Specialties"
-
Meridian Specialties AC Series Pneumatic Actuator
Part #MAC190SR11 | Item #4512719 | Mfr. Part #AC190SR11
Size: Pneumatic
- Pneumatic
Call for Pricing -
Meridian Specialties 3 in. Carbon Steel Flanged Check Valve
Part #MSF9RNAEABM | Item #5136868 | Mfr. Part #SF-39RNAEAB
Size: 3 in
- 3 in
- 6 in
$2,915.63
EACH
-
Meridian Specialties AC-Series Pneumatic Aluminum Actuator
Part #MAC75SR11 | Item #4512715 | Mfr. Part #AC75SR11
Size: Pneumatic
- Pneumatic
Call for Pricing -
Meridian Specialties 2 in. Carbon Steel Flanged Check Valve
Part #MSF6RNAEABK | Item #5136850 | Mfr. Part #SF-26RNAEAB
Size: 2 in
- 12 in
- 2 in
- 3 in
- 4 in
- 6 in
- 8 in
$823.90
EACH
-
Meridian Specialties 2 in. Carbon Steel Flanged Check Valve
Part #MSF1RNAEABK | Item #5136816 | Mfr. Part #SF-21RNAEAB
Size: 2 in
- 10 in
- 2 in
- 3 in
- 4 in
- 6 in
- 8 in
$483.97
EACH
-
Meridian Specialties 2 in. Carbon Steel Flanged Check Valve
Part #MSF3RNAEABK | Item #5136825 | Mfr. Part #SF-23RNAEAB
Size: 2 in
- 10 in
- 12 in
- 2 in
- 3 in
- 6 in
- 8 in
$518.94
EACH
-
Meridian Specialties AC-Series Pneumatic Aluminum Actuator
Part #MAC160SR12 | Item #4888605 | Mfr. Part #AC160SR11
Size: Pneumatic
- Pneumatic
Call for Pricing -
Meridian Specialties AC-Series Pneumatic Aluminum Actuator
Part #MAC83SR11 | Item #4512714 | Mfr. Part #AC83SR11
Size: Pneumatic
- Pneumatic
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1156515997