-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Metal Fab"
-
Metal Fab SureLock™ 3 in. 90 Degree Gas Vent Elbow
Part #M3M90 | Item #35393 | Mfr. Part #3M90
Size: 3 in
- 3 in
- 4 in
- 5 in
- 6 in
$56.58
EACH
-
Metal Fab 4 in. Hanger Wall Band
Part #M4MH | Item #772044 | Mfr. Part #4MH
Size: 4 in
- 3 in
- 4 in
- 6 in
$23.98
EACH
-
$132.29
EACH
-
Metal Fab 3 in. High Peroform Vent Cap
Part #M3MCHP | Item #851137 | Mfr. Part #3MCHP
Size: 3 in
- 3 in
- 4 in
- 5 in
- 6 in
$30.09
EACH
-
Metal Fab SureLock™ 4 in. X 6 in. Type B Gas Vent Pipe
Part #M4M6 | Item #1616887 | Mfr. Part #4M6
Size: 6 in
- 12 in
- 18 in
- 24 in
- 36 in
- 48 in
- 60 in
- 6 in
$22.69
EACH
-
Metal Fab SureLock™ 6 in. X 12 in. Type B Gas Vent Pipe
Part #M6M12 | Item #109133 | Mfr. Part #6M12
Size: 12 in
- 12 in
- 18 in
- 24 in
- 36 in
- 48 in
- 60 in
$32.97
EACH
-
Metal Fab Corr/Guard® 3 in. X 3 ft. Gas Vent Pipe
Part #M3CGSW36 | Item #3383953 | Mfr. Part #3CGSW36
Size: 3 ft
- 3 ft
$105.04
EACH
-
Metal Fab 4 in. X 6 in. Adjustable Length Gas Adapter
Part #M4M6A | Item #446754 | Mfr. Part #4M6A
Size: 6 in
- 12 in
- 18 in
- 6 in
$27.75
EACH
-
Metal Fab Temp/Guard® 6 in. X 24 in. Type A Chimney Vent Pipe
Part #M6TGS24 | Item #1616894 | Mfr. Part #6TGS24
Size: 24 in
- 24 in
- 36 in
- 48 in
$263.64
EACH
-
$147.28
EACH
-
Metal Fab Corr/Guard® 3 in. X 4 ft. Gas Vent Pipe
Part #M3CGSW48 | Item #3383956 | Mfr. Part #3CGSW48
Size: 4 ft
- 4 ft
$148.35
EACH
-
Metal Fab 4 in. Gas Vent Adjustable Elbow
Part #M4M4560 | Item #512078 | Mfr. Part #4M45/60
Size: 4 in
- 4 in
$41.97
EACH
-
Metal Fab Corr/Guard® 3 in. X 2 ft. Gas Vent Pipe
Part #M3CGSW24 | Item #3383968 | Mfr. Part #3CGSW24
Size: 2 ft
- 2 ft
$83.72
EACH
-
Metal Fab 3 in. 45 Degree Gas Vent Elbow
Part #M3CGSW45L | Item #3383959 | Mfr. Part #3CGSW45L
Size: 45
- 45
- 90
$101.37
EACH
-
Metal Fab 20 x 3 in. Duct Coupling in Round Duct
Part #M3CGSWMCM | Item #3383952 | Mfr. Part #3CGSWMCM
Size: 20 in
- 20 in
$56.32
EACH
-
Metal Fab 5 in. Type B Vent Flat Tall Cone
Part #M5MFT | Item #529196 | Mfr. Part #5MFT
Size: 5 in
- 4 in
- 5 in
- 8 in
$53.90
EACH
-
Metal Fab 3 in. Type B Gas Vent Draft Hood Connector
Part #M3MDC | Item #514186 | Mfr. Part #3MDC
Size: 3 in
- 3 in
- 4 in
$20.94
EACH
-
Metal Fab 3 in. Type B Gas Vent Roof Flashing
Part #M3MF | Item #40049 | Mfr. Part #3MF
Size: 3 in
- 3 in
- 4 in
- 5 in
- 6 in
$23.08
EACH
-
Metal Fab 3 in. Corrosion Guard Adapter
Part #M3CGBA2 | Item #4711993 | Mfr. Part #3CGBA2
Size: 3 in
- 3 in
$51.90
EACH
-
Metal Fab 5 x 6 in. Galvanized Steel and Aluminum Alloy Type B Gas Vent Pipe
Part #M5M6 | Item #1616953 | Mfr. Part #5M6
Size: 6 in
- 12 in
- 18 in
- 24 in
- 36 in
- 48 in
- 60 in
- 6 in
$26.74
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 811805001