-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Metraflex"
-
Metraflex 3/4 x 1/2 in. Automatic Air Vent
Part #MMV15F | Item #1322990 | Mfr. Part #MV-15 3/4
Size: 3/4 in x 1/2 in
- 3/4 in x 1/2 in
$111.00
EACH
-
Call for Pricing
-
Metraflex 1/2 x 18 in. Braided Stainless Flexible Water Connector
Part #SSFMCD18 | Item #1328620
Size: 18 in
- 18 in
Call for Pricing -
Metraflex 4 in. Flanged Stainless Steel Tubing
Part #MMMCC0400 | Item #2885060 | Mfr. Part #MMCC0400
Size: 4 in
- 4 in
Call for Pricing -
Metraflex 3 x 3 in. Braided Pump Connector
Part #MMMCC0300 | Item #2885057 | Mfr. Part #MMCC0300
Size: 3 in x 3 in
- 3 in x 3 in
Call for Pricing -
Metraflex Model TS 1 x 1 in. 250# Cast Iron Threaded Mesh Wye Strainer
Part #MTSG | Item #75234 | Mfr. Part #TS
Size: 1 in
- 1 in
- 1-1/4 in
- 2 in
$13.10
EACH
-
Call for Pricing
-
Metraflex 6 in. Flexible Pump Connector
Part #MMMCC0600 | Item #2885059 | Mfr. Part #MMCC0600
Size: 6 in
- 6 in
Call for Pricing -
Metraflex 14 in. Copper Braided Flexible Connector
Part #MBBS0200 | Item #2885058 | Mfr. Part #BBS0200
Size: 14 in
- 14 in
Call for Pricing -
Call for Pricing