-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Miljoco"
-
Miljoco 60 psi Pressure Gauge (Less Flange)
Part #MP4598L04 | Item #5123171 | Mfr. Part #P4598L-04
Size: 60
- 60
- 100
- 160
- 300
Call for Pricing
-
Miljoco 30-240 Degree F Industrial Gass Thermometer
Part #MSX93550 | Item #3319645 | Mfr. Part #SX935-50
Size: 30 to 240 Deg F
- 30 to 240 Deg F
Call for Pricing
-
Miljoco 3-1/2 in. Well Thermometers
Part #MW35B | Item #3319643 | Mfr. Part #W35B
Size: 3-1/2 in
- 3-1/2 in
Call for Pricing
-
Miljoco 80-290 Degree F 0-200 psi Dual Temperature Pressure Gauge
Part #MPB3008L07250 | Item #2229509 | Mfr. Part #PB3008L07-2-50
Size: 200
- 200
Call for Pricing
-
Miljoco 120F Industrial Adjustable Angle Thermometer
Part #MSX93535 | Item #3319644 | Mfr. Part #SX935-35
Size: 0 to 120 Deg F
- 0 to 120 Deg F
Call for Pricing
-
Miljoco 200 psi Pressure Gauge (Less Flange)
Part #MP4598L07 | Item #5123174 | Mfr. Part #P4598L-07
Size: 200
- 30
- 200
Call for Pricing
-
Miljoco 1/4 in. Brass FNPT 600# Ball Valve
Part #MIL1050 | Item #2924249 | Mfr. Part #1050
Size: 1/4 in
- 1/4 in
Call for Pricing
-
Call for Pricing
-
Miljoco 1/4 in. Pressure Gauge Snubber
Part #M120025B2 | Item #7290779 | Mfr. Part #1200-25-B-2
Size: 1/4 in
- 1/4 in
Call for Pricing
-
Miljoco 200 psi Temperature Pressure Gauge
Part #MPB300807250 | Item #4147928 | Mfr. Part #PB300807-2-50
Size: 200
- 200
Call for Pricing
-
Miljoco 80-290 Degree F 0-60 psi Dual Pressure Gauge
Part #MPB300804125 | Item #4010587 | Mfr. Part #PB300804-1-25
Size: 290
- 290
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1703419226