Availability
(0)
Fits Pipe Size
No matching search result
Length
No matching search result
-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
2 results for
"Murray"
-
Murray 1-3/4 - 3 in. Stainless Steel Hose Clamp
Size: 1-3/4 in - 3 in
- 7-3/8 in - 8-1/2 in
- 1-3/4 in - 3 in
- 3-5/16 in - 4-1/16 in
- 3-3/4 in - 5 in
$2.00
EACH
-
Murray 1-9/16 - 2-1/2 in. Stainless Steel Hose Clamp
Size: 1-9/16 in - 2-1/2 in
- 9/16 in - 1-5/16 in
- 11/16 in - 1-1/4 in
- 13/16 in - 1-15/16 in
- 1-1/16 in - 2 in
- 1-9/16 in - 2-1/2 in
- 1-13/16 in - 2-3/4 in
- 1/4 in - 5/8 in
$1.67
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 430627199