-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Neway Valve"
-
Neway Valve GL1R 2-1/2 in. 150# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet
Part #NGL1RA8L | Item #4138087 | Mfr. Part #2.5GL1RA8-000
Size: 2-1/2 in
- 2-1/2 in
- 4 in
$337.15
EACH
-
Neway Valve P Series 1 in. Forged Steel NPT Piston Check Valve
Part #NP8NA8G | Item #4138104 | Mfr. Part #1P8NA8-000
Size: 1 in
- 1/2 in
- 1 in
- 1-1/2 in
- 2 in
$96.32
EACH
-
Part #NG1RA8L | Item #4138125 | Mfr. Part #2.5G1RA8-000
Size: 2-1/2 in
- 16 in
- 20 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
$304.52
EACH
-
Neway Valve G8SNA8 1-1/2 in. Forged Steel Full Port Socket Weld x Threaded Gate Valve
Part #NG8SNA8J | Item #4138098 | Mfr. Part #1.5G8SNA8-000
Size: 1-1/2 in
- 1/2 in
- 1-1/2 in
- 2 in
$172.97
EACH
-
Neway Valve G8NA8 1-1/4 in. Forged Steel Full Port Threaded Gate Valve
Part #NG8NA8H | Item #4878420 | Mfr. Part #1.20G8NA8-000
Size: 1-1/4 in
- 1-1/4 in
$172.97
EACH
-
Neway Valve G8SA8 1-1/2 in. Forged Steel Full Port Socket Weld Gate Valve
Part #NG8SA8WBJ | Item #4138181 | Mfr. Part #1.5G8SA8-WB-000
Size: 1-1/2 in
- 1/2 in
- 3/4 in
- 1-1/2 in
$172.97
EACH
-
Neway Valve S Series 1 in. Stainless Steel Flanged Swing Check Valve
Part #NS1RG10TG | Item #4138203 | Mfr. Part #1S1RG10-TFE-000
Size: 1 in
- 10 in
- 1 in
- 2 in
- 3 in
- 4 in
$126.15
EACH
-
Neway Valve G6RA8 2 in. Forged Steel Flanged Gate Valve
Part #NG6RA8DZK | Item #4138123 | Mfr. Part #2G6RA8-DZ-000
Size: 2 in
- 1 in
- 2 in
$531.88
EACH
-
Neway Valve G1RG10 2-1/2 in. Stainless Steel Flanged Gate Valve
Part #NG1RG10TL | Item #4138112 | Mfr. Part #2.5G1RG10-TFE-000
Size: 2-1/2 in
- 12 in
- 2-1/2 in
- 4 in
- 6 in
- 8 in
$533.63
EACH
-
Neway Valve G8NA8 3/4 in. Forged Steel Full Port Socket Weld Gate Valve
Part #NG8NA8WBF | Item #4138162 | Mfr. Part #.75G8NA8-WB-000
Size: 3/4 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/2 in
- 2 in
$73.09
EACH
-
Neway Valve GL1R 1-1/2 in. Stainless Steel Flanged Rising Valve Stem Globe Valve
Part #NGL1RG10TJ | Item #4138148 | Mfr. Part #1.5GL1RG10-TFE-000
Size: 1-1/2 in
- 1-1/2 in
- 3 in
- 6 in
$276.73
EACH
-
Neway Valve G8SA8 1-1/4 in. Forged Steel Full Port Socket Weld Gate Valve
Part #NG8SA8H | Item #4878418 | Mfr. Part #1.25G8SA8-000
Size: 1-1/4 in
- 3/4 in
- 1-1/4 in
- 1-1/2 in
$172.97
EACH
-
Neway Valve P Series 1-1/2 in. Forged Steel Socket Weld Piston Check Valve
Part #NP8SA8J | Item #4138163 | Mfr. Part #1.5P8SA8-000
Size: 1-1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/2 in
- 2 in
$135.27
EACH
-
Neway Valve S Series 1 in. Forged Steel NPT Check Valve
Part #NS8NA8G | Item #4138198 | Mfr. Part #1S8NA8-000
Size: 1 in
- 1 in
- 1-1/2 in
$108.68
EACH
-
$644.84
EACH
-
Neway Valve GL8 1-1/2 in. Forged Steel Threaded Rising Valve Stem Globe Valve
Part #NGL8NA8J | Item #4138194 | Mfr. Part #1.5GL8NA8-000
Size: 1-1/2 in
- 1/2 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
$192.63
EACH
-
Neway Valve G6RA8 2 in. 600# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
Part #NG6RA8K | Item #4138150 | Mfr. Part #2G6RA8-000
Size: 2 in
- 2 in
- 3 in
- 6 in
$416.05
EACH
-
Neway Valve S Series 1-1/2 in. Forged Steel Socket Weld Check Valve
Part #NS8SA8J | Item #4138232 | Mfr. Part #1.5S8SA8-000
Size: 1-1/2 in
- 3/4 in
- 1 in
- 1-1/2 in
- 2 in
$158.99
EACH
-
Neway Valve S Series 2 in. Stainless Steel Flanged Swing Check Valve
Part #NS3RG10TK | Item #4138227 | Mfr. Part #2S3RG10-TFE-000
Size: 2 in
- 2 in
- 3 in
- 4 in
- 6 in
$564.46
EACH
-
Neway Valve G1RG10 1-1/2 in. Stainless Steel Flanged Gate Valve
Part #NG1RG10TJ | Item #4138110 | Mfr. Part #1.5G1RG10-TFE-000
Size: 1-1/2 in
- 1/2 in
- 1-1/2 in
$272.79
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 569512141