-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Newco Valves"
-
Newco Valves 1 in. Forged Carbon Steel Regular Port Threaded Gate Valve
Part #N18TFS2RPNCG | Item #5069147 | Mfr. Part #18T-FS2-RP-NC 1
Size: 1 in
- 1/2 in
- 3/4 in
- 1 in
- 2 in
$140.00
EACH
-
Newco Valves 3/4 in. Forged Carbon Steel Full Port Threaded Gate Valve
Part #N18TFS2F | Item #1786204 | Mfr. Part #18T-FS2 3/4
Size: 3/4 in
- 3/4 in
Call for Pricing
-
Newco Valves CB3 2 in. 600# RF FLG WCB T5 Swing Check Valve Carbon Steel Body, Trim 5, Bolted Cover
Part #N36FCB3K | Item #4642028 | Mfr. Part #36F-CB3 2
Size: 2 in
- 2 in
- 6 in
- 8 in
$796.80
EACH
-
Part #N33FCB2L | Item #4837780 | Mfr. Part #33F-CB2 1-1/2
Size: 2-1/2 in
- 10 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
$750.40
EACH
-
Newco Valves CB3 2 in. 300# RF FLG WCB T5 Swing Check Valve Carbon Steel Body, Trim 5, Bolted Cover
Part #N33FCB3K | Item #4641987 | Mfr. Part #33F-CB3 2
Size: 2 in
- 2 in
- 4 in
$582.40
EACH
-
$1,422.40
EACH
-
Newco Valves CB3 2 in. 600# RF FLG WCB T5 Globe Valve Carbon Steel Body, Trim 5, Bolted Bonnet
Part #N26FCB3K | Item #4641985 | Mfr. Part #26F-CB3 2
Size: 2 in
- 2 in
$1,467.20
EACH
-
Newco Valves CB3 2 in. 150# RF FLG WCB T5 Globe Valve Carbon Steel Body, Trim 5, Bolted Bonnet
Part #N21FCB3K | Item #4641965 | Mfr. Part #21F-CB3 2
Size: 2 in
- 2 in
$653.26
EACH
-
Newco Valves CB2 14 in. Cast Carbon Steel Flanged Swing Check Valve
Part #N31FCB214 | Item #4272746 | Mfr. Part #31F-CB2 14
Size: 14 in
- 14 in
$6,438.85
EACH
-
Newco Valves CB3 2 in. 150# RF FLG WCB T5 Swing Check Valve Carbon Steel Body, Trim 5, Bolted Cover
Part #N31FCB3K | Item #4642012 | Mfr. Part #31F-CB3 2
Size: 2 in
- 2 in
- 4 in
$497.40
EACH
-
Newco Valves CB3 6 in. Cast Carbon Steel Flanged Swing Check Valve
Part #N31FCB3U | Item #4642015 | Mfr. Part #31F-CB3 6
Size: 6 in
- 10 in
- 12 in
- 14 in
- 16 in
- 6 in
$1,525.36
EACH
-
Newco Valves 1/2 in. Forged Carbon Steel Regular Port Socket Weld Gate Valve
Part #N18SFS2RPNCD | Item #5069125 | Mfr. Part #18S-FS2-RP-NC 1/2
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/2 in
- 2 in
$96.00
EACH
-
Newco Valves 3/4 in. Forged Steel Threaded Extension Globe Valve
Part #N28TFS2F | Item #1786115 | Mfr. Part #28T-FS2 3/4
Size: 3/4 in
- 3/4 in
Call for Pricing
-
Newco Valves 1/2 in. Forged Carbon Steel Regular Port Socket Weld x FPT Gate Valve
Part #N18XFS2RPNCD | Item #5069140 | Mfr. Part #18X-FS2-RP-NC 1/2
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1 in
$96.00
EACH
-
Newco Valves 48T-FS2 2 in. Carbon Steel Threaded Check Valve
Part #N48TFS2SLNCK | Item #5069139 | Mfr. Part #48T-FS2-SL-NC 2
Size: 2 in
- 3/4 in
- 2 in
$496.00
EACH
-
Newco Valves 1 in. Forged Carbon Steel Full Port Threaded Gate Valve
Part #N18TFS2FPNCG | Item #7316723 | Mfr. Part #18T-FS2-FP-NC 1
Size: 1 in
- 1/2 in
- 3/4 in
- 1 in
$258.00
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 791725080