-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Nora Lighting"
-
Nora Lighting Signature 4 in. IC Housing with Quick Connection
Part #NNSIC401QAT | Item #3337585 | Mfr. Part #NSIC-401QAT
Size: 6 in
- 6 in
$26.10
EACH
-
Nora Lighting Aaliyah 100 W Air-tight Quick Connect Housing
Part #NNHIC17QAT | Item #2387518 | Mfr. Part #NHIC-17QAT
Size: 100
- 100
- 20
- 25
- 26
- 60
- 65
$18.45
EACH
-
Nora Lighting Aaliyah 13 in. Airtight IC Sloped Ceiling Housing
Part #NNHIC926QAT | Item #3336965 | Mfr. Part #NHIC-926QAT
Size: 7 in
- 7 in
$35.10
EACH
-
Nora Lighting NspecĀ® 7-5/8 in. 120V LED IC Double Wall Low Voltage Housing
Part #NNHIOICD48LE3 | Item #7187435 | Mfr. Part #NHIOICD-48LE3
Size: 7-5/8 in
- 7-5/8 in
$72.45
EACH
-
Nora Lighting Aaliyah 10-1/8 in. 100W IC Airtight Line Voltage Housing Trim
Part #NNHIC17QNBAT | Item #2347301 | Mfr. Part #NHIC-17QNBAT
Size: 7-1/2 in
- 7-1/2 in
$18.45
EACH
-
Nora Lighting 6-9/16 in. 3000K 16.6W LED Retrofit Baffle Trim
Part #NNLCBC55230WW | Item #5145726 | Mfr. Part #NLCBC-55230WW
Size: 3000
- 3000
$62.01
EACH
-
Nora Lighting Signature 16.6W LED IC Air-Tight Line Voltage Remodel Housing Trim
Part #NNHRIC4LMRAT | Item #7187527 | Mfr. Part #NHRIC-4LMRAT
Size: 5-1/2 in
- 5-1/2 in
$18.45
EACH
-
Nora Lighting 7-1/2 in. 14.3W LED IC Air-Tight Dedicated Remodel Housing Trim
Part #NNHRIC5LMRAT | Item #7187430 | Mfr. Part #NHRIC-5LMRAT
Size: 14.3
- 14.3
$18.45
EACH
-
Nora Lighting Aaliyah 100W Airtight Line Voltage Insulated Ceiling Remodel Housing
Part #NNHRIC17QAT | Item #2387133 | Mfr. Part #NHRIC-17QAT
Size: 7-1/2 in
- 7-1/2 in
$18.45
EACH
-
Nora Lighting Aaliyah 4-1/4 in. 50W Quick Connect Remodel Housing Down Lighting in Aluminum
Part #NNSRIC404QAT | Item #7623847 | Mfr. Part #NSRIC-404QAT
Size: 6-1/4 in
- 6-1/4 in
$22.50
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 2108027351