-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Norton McMurray"
-
Norton McMurray 1 in. MPT Riser
Part #NFR193611 | Item #1783674 | Mfr. Part #FR-19-36-11
Size: 1 in
- 1 in
Call for Pricing -
Norton McMurray 1-1/4 in. IPS Flexible Meter Riser
Part #NFR211WOB | Item #98324 | Mfr. Part #FR-2-11-WOB
Size: 1-1/4 in
- 1-1/4 in
Call for Pricing -
Norton McMurray 1-1/2 x 1 in. Female Gas Sleeve Nut
Part #N103 | Item #70083 | Mfr. Part #103
Size: 1-1/2 in x 1 in
- 1-1/2 in x 1 in
- 2 in x 1-1/4 in
Call for Pricing -
Norton McMurray 2 in. MPT x CTS Anodeless Gas Riser
Part #NFR2236LB | Item #2938508 | Mfr. Part #FR2236LB
Size: 2 in
- 2 in
Call for Pricing -
Norton McMurray 1-1/2 in. MPT x CTS Flexible Riser
Part #NFR21 | Item #2253900 | Mfr. Part #FR21
Size: 1-1/2 in
- 1-1/2 in
Call for Pricing -
Norton McMurray 3/4 in. Flexible Anodeless Riser
Part #NFR1011WOB | Item #1783672 | Mfr. Part #FR-10-11-WOB
Size: 3/4 in
- 3/4 in
Call for Pricing -
Norton McMurray 1-1/4 x 1-1/8 in. Male x OD Tube Plastic Reducing Adapter
Part #NOR686 | Item #2824626 | Mfr. Part #686
Size: 1-1/4 in x 1-1/8 in
- 1 in x 1-1/8 in
- 1-1/4 in x 1-1/8 in
Call for Pricing -
Norton McMurray 2 x 1-1/2 in. Gas Sleeve Nut
Part #N104A | Item #70085 | Mfr. Part #104-A
Size: 2 in
- 2 in
Call for Pricing -
Norton McMurray 1-1/4 x 1-1/8 in. IPS x OD Tube Plastic Reducing Coupling
Part #N402PW11 | Item #98319 | Mfr. Part #402-PW-11
Size: 1-1/4 in x 1-1/8 in
- 1-1/4 in x 1-1/8 in
Call for Pricing -
Norton McMurray 3/4 in. Compression x MNPT Brass Adapter
Part #NMA75L11 | Item #804228 | Mfr. Part #MA-75-L-11
Size: 3/4 in
- 3/4 in
Call for Pricing -
Norton McMurray 1-1/4 in. Compression x MIP Brass Coupling
Part #NMA125L11 | Item #804224 | Mfr. Part #MA-125-L-11
Size: 1-1/4 in
- 1-1/4 in
Call for Pricing -
Norton McMurray 1-1/8 in. MPT x CTS OD Flexible Meter Riser
Part #NFR1101WOB | Item #98323 | Mfr. Part #FR-1-01-WOB
Size: 1-1/8 in
- 1-1/8 in
Call for Pricing -
Norton McMurray 1/2 in. IPS Flex Riser for Gas Supply
Part #NFR593WOB | Item #4781831 | Mfr. Part #FR593WOB
Size: 1/2 in
- 1/2 in
Call for Pricing -
Norton McMurray 1 x 1-1/8 in. IPS x OD Tube Plastic Reducing Coupling
Part #N406ALA01 | Item #1405824 | Mfr. Part #406-A-LA-01
Size: 1 in x 1-1/8 in
- 1 in x 1-1/8 in
Call for Pricing -
Norton McMurray 1-1/4 x 1-1/8 in. Female x OD Meter Set Adapter
Part #N1704L101 | Item #2824624 | Mfr. Part #1704-L-101
Size: 1-1/4 in x 1-1/8 in
- 1-1/4 in x 1-1/8 in
Call for Pricing -
Norton McMurray 1-1/8 in. OD Tube Plastic Coupling
Part #N1CPLL101 | Item #98318 | Mfr. Part #1-C-PLL-101
Size: 1-1/8 in
- 1-1/8 in
Call for Pricing -
Norton McMurray 1-1/4 in. IPS Plastic Coupling
Part #N3PW11 | Item #98316 | Mfr. Part #3-PW-11
Size: 1-1/4 in
- 1-1/4 in
Call for Pricing