-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Orenco Systems"
-
Orenco Systems PF Series 1-1/4 in. 115V 12.7A 1/2 hp 10 gpm FPT Stainless Steel Effluent Pump
Part #OPF100511 | Item #3300823 | Mfr. Part #PF100511
Size: 10 gpm
- 10 gpm
- 20 gpm
- 30 gpm
- 50 gpm
$1,582.06
EACH
-
Orenco Systems 12 x 36 in. Fiberglass and Plastic Catch Basin
Part #OSCB1236 | Item #7507518 | Mfr. Part #SCB1236
Size: 36 in
- 36 in
$488.77
EACH
-
Orenco Systems BiotubeĀ® 140 gpm Polyethylene, Polypropylene and PVC Pump Vault
Part #OPVU481818L | Item #9168488 | Mfr. Part #PVU48-1818-L
Size: 140 gpm
- 140 gpm
$975.76
EACH
-
Orenco Systems DuraFiber⢠24 in. 4 Bolt Fiberglass Lid with Polyurethane Gasket in Green
Part #OFLD24G | Item #5103133 | Mfr. Part #FLD24G
Size: 24 in
- 24 in
- 30 in
$177.17
EACH
-
Orenco Systems 1 in. Discharge Plumbing Assembly
Part #OHV100BFCX | Item #1845137 | Mfr. Part #HV100BFCX
Size: 1 in
- 1 in
$165.88
EACH
-
Orenco Systems 30 in. Tank Adapter
Part #OPRTA30 | Item #3093444 | Mfr. Part #PRTA30
Size: 30 in
- 30 in
$159.68
EACH
-
Orenco Systems 4 in. PVC Spline Box with 4 Cord Grip
Part #OSB4 | Item #1638690 | Mfr. Part #SB4
Size: 4 in
- 4 in
$125.10
EACH
-
Orenco Systems PVC Float Bracket with Mounting Hardware and Wrench
Part #ORRFB | Item #1845128 | Mfr. Part #RRFB
Size: Plastic
- Plastic
$49.58
EACH
-
Orenco Systems 4 in. PVC Spline Box with 3 Cord Grip
Part #OSB3 | Item #1638688 | Mfr. Part #SB3
Size: 4 in
- 4 in
$121.82
EACH
-
Orenco Systems 1-1/4 - 1 in. Female x Male Stainless Steel Pump Check Valve
Part #OPPSC10 | Item #7210408 | Mfr. Part #PPSC-10
Size: Female x Male
- Female x Male
$134.39
EACH
-
Orenco Systems Plastic Mechanical Float
Part #OMF1P | Item #7101083 | Mfr. Part #MF1P
Size: Plastic
- Plastic
$79.50
EACH
-
Orenco Systems 120V Liquid Level Alarm
Part #OAMAHW | Item #1818060 | Mfr. Part #AMAHW
Size: 120V
- 120V
$201.56
EACH
-
Orenco Systems 24 in. Lid Riser Adapter
Part #ORLA24 | Item #1706089 | Mfr. Part #RLA24
Size: 24 in
- 24 in
$56.28
EACH
-
Orenco Systems 30 in. Tank Riser Adapter
Part #OPRTA30RBD | Item #7288307 | Mfr. Part #PRTA30-RBD
Size: 30 in
- 30 in
$54.19
EACH
-
Orenco Systems S-Series 1 hp Fiberglass and Stainless Steel Control Panel
Part #OS1 | Item #1839826 | Mfr. Part #S1
Size: 1 hp
- 1 hp
$647.26
EACH
-
Orenco Systems 8 in. Fiberglass Lid with Polyurethane Gasket in Green
Part #OFL8G | Item #1845119 | Mfr. Part #FL8G
Size: 8 in
- 12 in
- 8 in
$62.27
EACH
-
Orenco Systems 120 V Simplex Panel with Elapsed Time Meter
Part #OA1ETMCT | Item #3060016 | Mfr. Part #A1ETMCT
Size: 120V
- 120V
$608.26
EACH
-
Orenco Systems Stainless Steel and Rubber Bolt Down Kit for FRTA24R
Part #OFRTA24RBDKIT | Item #7287200 | Mfr. Part #FRTA24RBDKIT
Size: FRTA24R
- FRTA24R
$33.51
EACH
-
$26.44
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 754129643