-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Pennsylvania Machine Works"
-
Pennsylvania Machine Works 2 in. Socket Weld 6000# Chromoly 90 Degree Elbow
Part #CHF226S9K | Item #404115
Size: 2 in
- 2 in
Call for Pricing
-
Pennsylvania Machine Works 1/2 in. Socket Weld 3000# Chromoly 90 Degree Elbow
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/2 in
- 2 in
Call for Pricing
-
Pennsylvania Machine Works 1 in. 6000# F22 SW 45 Elbow Chrome Moly
Part #CHF226S4G | Item #404105
Size: 1 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/2 in
- 2 in
Call for Pricing
-
Pennsylvania Machine Works 1 in. Socket Weld 6000# Chromoly Tee
Part #CHF226STG | Item #404277
Size: 1 in
- 1 in
Call for Pricing
-
Call for Pricing
-
Pennsylvania Machine Works 1 in. Socket Weld 3000# Chromoly Tee
Size: 1 in
- 1/2 in
- 1 in
- 1-1/2 in
- 2 in
Call for Pricing
-
Pennsylvania Machine Works 1-1/2 in. Socket Weld 6000# Carbon Steel Coupling
Part #CHF226SCJ | Item #404334
Size: 1-1/2 in
- 1-1/2 in
- 2 in
Call for Pricing
-
Pennsylvania Machine Works 1-1/2 in. Socket Weld 6000# Alloy Steel and Chromoly Tee
Part #CHF226STJ | Item #404098
Size: 1-1/2 in
- 1-1/2 in
- 2 in
Call for Pricing
-
Pennsylvania Machine Works 1 in. Socket Weld 9000# Chromoly 90 Degree Elbow
Part #CHF229S9G | Item #3816406
Size: 1 in
- 1 in
Call for Pricing
-
Pennsylvania Machine Works 1 in. 6000# F22 SW 45 Elbow Chrome Moly
Size: 1 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/2 in
- 2 in
Call for Pricing
-
Pennsylvania Machine Works 1-1/2 in. Socket Weld 3000# Carbon Steel Coupling
Size: 1-1/2 in
- 1/2 in
- 1-1/2 in
Call for Pricing
-
Pennsylvania Machine Works 1-1/2 in. Socket Weld 3000# Carbon Steel Coupling
Size: 1-1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/2 in
- 2 in
Call for Pricing
-
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/2 in
- 2 in
Call for Pricing
-
Pennsylvania Machine Works 1 in. Socket Weld 6000# Chromoly Coupling
Part #CHF226SCG | Item #404336
Size: 1 in
- 1/2 in
- 3/4 in
- 1 in
- 2-1/2 in
Call for Pricing
-
Pennsylvania Machine Works 1 in. Socket Weld 9000# Alloy Steel Coupling
Part #CHF229SCG | Item #3816425
Size: 1 in
- 1 in
- 1-1/2 in
Call for Pricing
-
Pennsylvania Machine Works Figure 16007 1/2 in. Socket Weld 6000# Schedule 160 Chromoly Coupling
Part #CHF116SCD | Item #404270
Size: 1/2 in
- 1/2 in
- 2 in
Call for Pricing
-
Pennsylvania Machine Works 3/4 in. 3000# F11 A182 SW Tee Chrome Moly Socket Weld
Size: 3/4 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/2 in
- 2 in
Call for Pricing
-
Pennsylvania Machine Works 1 in. Threaded Alloy Steel Cap
Part #CHF223SCAPG | Item #394901
Size: 1 in
- 1 in
Call for Pricing
-
Pennsylvania Machine Works 1/2 in. Socket Weld 6000# Schedule 160 Chromoly Tee
Part #CHF226STD | Item #404275
Size: 1/2 in
- 1/2 in
- 3/4 in
Call for Pricing
-
Pennsylvania Machine Works Figure 13010 1/2 in. Socket Weld 3000# Chromoly Cap for Schedule 80 Pipe
Part #CHF223SCAPD | Item #394905
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1-1/2 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1755644805