-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Petra Industries"
-
Petra Industries 15 Amp 6 ft. Appliance Cord
Part #PPET150346ST | Item #4861399 | Mfr. Part #PET15-0346ST
Size: 6 ft
- 6 ft
Call for Pricing
-
Petra Industries 6 ft. Appliance Cord
Part #PPET150346 | Item #3025577 | Mfr. Part #PET150-346
Size: 6 ft
- 6 ft
Call for Pricing
-
Petra Industries 1/4 in. x 6 ft. Compression Braided Stainless Steel Ice Maker Connector
Part #PIM72SS | Item #7376475 | Mfr. Part #IM72SS
Size: 6 ft
- 6 ft
Call for Pricing
-
Petra Industries 4 in. x 5 ft. Silver Uninsulated Flexible Air Duct
Part #PVENF0425 | Item #1441699 | Mfr. Part #VENF0425
Size: 4 in
- 4 in
Call for Pricing
-
Petra Industries 6ft. 30 Amp 3-Wire Dryer Cord
Part #PPET901014 | Item #3877703 | Mfr. Part #PET90-1014
Size: 6 ft
- 6 ft
Call for Pricing
-
Petra Industries 1/4 in. x 5 ft. Polyethylene Flexible Compact Ice Maker Line
Part #PJMF6014 | Item #2393630 | Mfr. Part #JMF6014
Size: 5 ft
- 5 ft
Call for Pricing
-
Petra Industries 30 Amp 4 ft. Appliance Cord
Part #PPET902020 | Item #1589376 | Mfr. Part #PET90-2020
Size: 4 ft
- 4 ft
- 6 ft
Call for Pricing
-
Petra Industries 40 Amp 4 ft. Appliance Cord
Part #PPET902060 | Item #1589378 | Mfr. Part #PET90-2060
Size: 40
- 40
- 50
Call for Pricing
-
Petra Industries 6ft. 50 Amp 3-Wire Range Cord
Part #PPET901074 | Item #3877700 | Mfr. Part #PET90-1074
Size: 6 ft
- 6 ft
Call for Pricing
-
Petra Industries 6ft. 3-Wire 50 Amp Range Cord
Part #PPET901084 | Item #4383478 | Mfr. Part #PET90-1084
Size: 6 ft
- 6 ft
Call for Pricing
-
Petra Industries 4 ft. 50 Amp Range Cord
Part #PPET901080 | Item #2149094 | Mfr. Part #PET90-1080
Size: 4 ft
- 4 ft
Call for Pricing
-
Petra Industries 40 Amp 4 ft. Appliance Cord
Part #PPET901060 | Item #1591345 | Mfr. Part #PET90-1060
Size: 40
- 40
Call for Pricing
-
Petra Industries 3/8 in. x 8 ft. Braided Stainless Dishwasher Flexible Water Connector
Part #PDW96SSBL | Item #9292106 | Mfr. Part #DW96SSBL
Size: 8 ft
- 8 ft
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 618094280