No Store Selected
Ford Meter Box
(872)
A.Y. McDonald
(161)
Mueller Company
(94)
Cambridge Brass
(7)
International Comfort Products
(2)
Sensus
Milwaukee®
(1)
Weil Mclain
Meter
(224)
D P Swivel
(157)
FIP
(73)
CTS Pack Joint
(71)
MIPT
(50)
Quick Joint
(40)
CTS Pack Joint x D P Swivel
(39)
Grip Joint
(31)
CTS Quick Joint
(20)
CTS Grip Joint
(18)
3/4 in
(306)
1 in
(291)
5/8 in x 3/4 in
(199)
2 in
(133)
1-1/2 in
(85)
5/8 in
(27)
3/4 in x 3/4 in x 5/8 in x 5/8 in
(25)
3/4 in x 5/8 in
(16)
1 in x 3/4 in
3/4 in x 3/4 in
Not Approved for Potable Water Applications
(12)
Compliant Not Certified
(4)
Yes
(1106)
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
Chat Now
Have Questions? We Have Answers
"Water Service Meter Setters & Resetters"
Category:
Water Service Meter Setters & Resetters
Show List View
items for comparison
1
2
3
4
5
$
A.Y. McDonald 5/8 x 3/4 in. Reducing Dual Check Angle Meter
Part #: M7312WDQQ33X455EF
Size: 5/8 in x 3/4 in
$320.87
EACH
Ford Meter Box 3/4 in. MIP Swivel x D P Swivel Copper Meter Setter
Part #: FVBHC9318W8133CNL
Size: 3/4 in
$483.73
Ford Meter Box 5/8 x 3/4 in. MIP Swivel x D P Swivel Brass Meter Setter
Part #: FVBHC9218W8133CNL
$445.48
Ford Meter Box 5/8 x 3/4 x 18 in. Brass Meter Setter
Part #: FVBH9218W1133BNL
Size: 18 in
$394.69
Ford Meter Box 5/8 x 3/4 in. Grip Joint Copper Reducing Meter Setter
Part #: FVHH7212W4433GNL
$330.21
Add to Cart
A.Y. McDonald 3/4 in. Pit Setter
Part #: M716D227QFPP
$662.49
Ford Meter Box 70 Series 3/4 in. Grip Joint x D P Swivel Straight Meter Setter
Part #: FVHH727W4133GNL
$325.37
Ford Meter Box 3/4 in. MIP Satin Nickel Copper Meter Setter
Part #: FVBHC9318W8133BNL
$508.52
Ford Meter Box 2 in. D P Swivel Copper Meter Setter
Part #: FVBH7721B1177NL
Size: 2 in
$2,191.54
Ford Meter Box 70 Series 2 in. D P Swivel Copper Meter Setter
Part #: FVBH7718B1177NL
$2,119.76
A.Y. McDonald 5/8 x 3/4 in. Compression Reducing Meter Setter with Angle Light Weight
Part #: M7312WXQQ33EF
$184.13
Ford Meter Box 2 in. Water Service Meter Setter
Part #: FVBHH7795349009NL
$2,072.02
A.Y. McDonald 5/8 x 3/4 x 7 in. Male Meter Resetter with Angle Dual Check Valve
Part #: M718207WR
Size: 7 in
$274.30
A.Y. McDonald 5/8 x 3/4 x 9 in. Male Meter Resetter with Angle Dual Check Valve
Part #: M718209WR
Size: 9 in
$276.78
A.Y. McDonald 5/8 x 3/4 x 12 in. Male Meter Resetter with Angle Dual Check Valve
Part #: M718212WR
Size: 12 in
$282.82
A.Y. McDonald 5/8 x 3/4 x 18 in. Male Meter Resetter with Angle Dual Check Valve
Part #: M718218WR
$317.73
Ford Meter Box 1 in. CTS Pack Joint x D P Swivel Brass Meter Setter
Part #: FVBHC9424W4144BNL
Size: 1 in
$854.27
Mueller Company 1 x 12 in. Threaded Copper Meter Setter
Part #: M390B24042NG12
$597.88
Part #: FVB77241177NL
$1,907.37
Ford Meter Box 3/4 in. Quick Joint Copper Meter Setter
Part #: FVBHC82W4433QNL
$320.93
A.Y. McDonald 2 x 12 in. FNPT Brass Straight Meter Setter
Part #: M720B712WWFF775
$2,059.92
A.Y. McDonald 2 x 18 in. FNPT Brass Straight Meter Setter
Part #: M720B718WWFF775
$2,191.19
A.Y. McDonald 2 x 27 in. FNPT Brass Straight Meter Setter
Part #: M720B727WWFF775
Size: 27 in
$2,387.19
Mueller Company 3/4 in. CTS Compression x Meter Street Angle Ball Valve
Part #: MH14258NF
$88.78
Mueller Company 1 x 1 in. CTS Compression Angle Meter Ball Valve
Part #: MH14258NG
$121.60
Ford Meter Box 3/4 x 18 in. MIP Swivel Brass Water Service Meter Setter
Part #: FVBHH9318W8133BNL
$496.51