No Store Selected
Ford Meter Box
(67)
A.Y. McDonald
(56)
Mueller Company
(26)
Pollardwater
(18)
Aqua Tap
(4)
James Jones Company
(3)
Pipeline Products
L.H. Dottie
(2)
Legend Valve & Fitting
Matco-Norca
Straight
(119)
Reducing
(37)
DWV
(1)
Meter
(22)
CTS
(13)
CTS Compression
(6)
IPS
Flanged
NPT
CTS Pack Joint
FIP
Male Meter Threaded
Nut
1 in
(49)
3/4 in
(46)
2 in
(28)
1-1/2 in
(16)
5/8 in x 3/4 in
5/8 in
(8)
1-1/4 in
(7)
3/4 in x 1 in
(5)
1/2 in
1-1/2 in x 2 in
Not Approved for Potable Water Applications
Compliant Not Certified
Yes
(77)
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
Chat Now
Have Questions? We Have Answers
"Water Service Parts & Accessories"
Category:
Water Service Parts & Accessories
Show List View
items for comparison
1
2
3
4
5
$
Ford Meter Box 3/4 in. CTS Saddle Nut Copper Meter Setter
Part #: FVHH7112W4433GNL
Size: 3/4 in
$326.43
EACH
Add to Cart
Ford Meter Box 5/8 x 3/4 in. FPT Meter Adapter
Part #: FA24NL
Size: 5/8 in x 3/4 in
$49.19
A.Y. McDonald 1/2 in. Flared x MNPT Adapter
Part #: M74753D
Size: 1/2 in
$17.21
A.Y. McDonald 3/4 in. Flared x MIPT Adapter
Part #: M74753F
$26.37
A.Y. McDonald 1 in. Flared x MIPT Adapter
Part #: M74753G
Size: 1 in
$37.65
A.Y. McDonald 1-1/4 in. Flared x MNPT Adapter
Part #: M74753H
Size: 1-1/4 in
$75.05
A.Y. McDonald 1-1/2 in. Flared x MIPT Adapter
Part #: M74753J
Size: 1-1/2 in
$116.12
A.Y. McDonald 2 in. Flared x MIPT Adapter
Part #: M74753K
Size: 2 in
$213.13
A.Y. McDonald 5/8 x 3/4 in. Meter Adapter Lead Free
Part #: M710J24
Size: 5/8 in x 1 in
$24.64
A.Y. McDonald 3/4 x 1 in. Meter Adapter Lead Free
Part #: M710J34
Size: 3/4 in x 1 in
$15.25
A.Y. McDonald 1 x 1-1/2 in. Meter Adapter Lead Free
Part #: M710J46
Size: 1 in x 1-1/2 in
$143.01
A.Y. McDonald 1 x 2 in. Meter Adapter Lead Free
Part #: M710J47
Size: 1 in x 2 in
$146.35
A.Y. McDonald 1-1/2 x 2 in. Meter Adapter Lead Free
Part #: M710J67
Size: 1-1/2 in x 2 in
$193.61
Ford Meter Box 2 in. Flanged x FIP Meter
Part #: FCF3177SLOTTEDNL
$111.94
Ford Meter Box 1-1/2 in. Flanged x FIP Bronze Meter
Part #: FCF3166NL
$85.73
Ford Meter Box 2 in. Flanged x FIP Bronze Meter
Part #: FCF3177NL
Legend Valve & Fitting 1-1/2 in. IPS T-4217 Iron Meter Flange
Part #: L313717
L.H. Dottie 1/2 x 1 in. Bare Ground Clamp
Part #: D20M
Size: 1/2 in x 1 in
Ford Meter Box 3/4 in. CTS Nut and Gasket Assembly
Part #: FNGD4
$8.72
Ford Meter Box 1 in. CTS Nut and Gasket Assembly
Part #: FNGF4
$9.91
Ford Meter Box 2 in. CTS Nut and Gasket Assembly
Part #: FNGK4
$39.67
A.Y. McDonald 1 in. PEP Compression x MNPT Water Service Brass Adapter
Part #: M747533QG
$57.05
Ford Meter Box 1 in. Female Flared x Male Flared Service Insulator
Part #: FSI4NL
$94.20
Part #: FNGFF4
$13.37
Ford Meter Box 4-3/8 x 1 in. Ball Valve Handle
Part #: FHB34RW
$12.91
A.Y. McDonald 2 in. Square Operator Nut Curb Stop
Part #: M6122K
$28.40
A.Y. McDonald 3/4 in. Flared x FIPT Adapter
Part #: M74754F
$26.05
A.Y. McDonald 1 in. Flared x FIPT Adapter
Part #: M74754G
$39.86
A.Y. McDonald 1-1/2 in. Flared x FIPT Adapter
Part #: M74754J
$106.92
A.Y. McDonald 2 in. Flared x FIPT Adapter
Part #: M74754K
$201.35
Mason Supply Natural Rubber Super Pad
Part #: MNRSP
Size: Natural Rubber
Mueller Company 5/8 in. Expansion Hand Wheel for Yoke
Part #: MH14234NE
Size: 5/8 in
$39.02
Mueller Company 5/8 x 3/4 in. Expansion Handwheel Yoke
Part #: MH14234NEF
$44.22
Ford Meter Box 3/4 in. Flared Copper Solid Disc
Part #: FDISC3
$2.75
Ford Meter Box 1 in. Flared Copper Solid Disc
Part #: FDISC4
$3.63
Ford Meter Box 1-1/2 in. Flared Copper Solid Disc
Part #: FDISC6
$8.98
Ford Meter Box 2 in. Flared Copper Solid Disc
Part #: FDISC7
$9.97
Ford Meter Box 3/4 x 1 in. Meter Adapter
Part #: FA34NL
$37.72
Ford Meter Box 1 in. Ball Valve Handle
Part #: FHB34
$8.77