-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Plastic Oddities"
-
Plastic Oddities 2 x 2 in. Threaded Brass Urinal Flange Kit
Part #PBKT112 | Item #1800976 | Mfr. Part #BKT112
Size: 2 in x 2 in
- 2 in x 2 in
$90.69
EACH
-
Plastic Oddities 12 in. Floor Sink Full Top Grate
Part #PPDSG100 | Item #1154727 | Mfr. Part #PDSG100
Size: 12 in
- 12 in
$58.10
EACH
-
Plastic Oddities Plastic Flapper
Part #PSP67 | Item #1706127 | Mfr. Part #SP67
Size: 3 in - 4 in Backwater Valves
- 3 in - 4 in Backwater Valves
$22.72
EACH
-
Plastic Oddities 3 in. X 4 in. PVC Mushroom Vent Cap
Part #PMV34 | Item #36787 | Mfr. Part #MV34
Size: 3 in
- 3 in
$9.89
EACH
-
Plastic Oddities 3 - 4 in. Valve Repair Kit
Part #PBWV34KIT | Item #3786022 | Mfr. Part #BWV34KIT
Size: Valve Repair Kit
- Valve Repair Kit
$57.14
EACH
-
Plastic Oddities 4 in. Mounted Freeze Cap Insulation with Hook
Part #PPFC2 | Item #455518 | Mfr. Part #PFC2
Size: 4 in
- 4 in
$9.67
EACH
-
Plastic Oddities 4 in. PVC Flush-Fit Closet Flange
Part #PPFF102 | Item #2504 | Mfr. Part #PFF102
Size: 4 in
- 4 in
$3.75
EACH
-
Plastic Oddities 14 x 14 x 10-1/8 in. Floor Mount Plastic Floor Sink
Part #PPFS300T | Item #169069 | Mfr. Part #PFS300T
Size: 14 in x 14 in x 10-1/8 in
- 14 in x 14 in x 10-1/8 in
$197.99
EACH
-
Plastic Oddities 3/4 in. x 10 ft. Plastic Hanger Strap
Part #PPHK10 | Item #61333 | Mfr. Part #PHK10
Size: 10 ft
- 10 ft
$2.11
EACH
-
Plastic Oddities 6 x 6 x 3 in. PVC Utility Drain
Part #PPUT66 | Item #68151 | Mfr. Part #PUT66
Size: 3 in
- 3 in
$11.53
EACH
-
Plastic Oddities 4 in. Snap-in Plastic Cleanout
Part #PPAC3080 | Item #18743 | Mfr. Part #PAC3080
Size: 4 in
- 4 in
$10.77
EACH
-
Plastic Oddities 2 x 3 in. Plastic Hub Backwater Valve
Part #PPBV2330 | Item #2167897 | Mfr. Part #PBV2330
Size: 2 in x 3 in
- 2 in x 3 in
$47.45
EACH
-
Plastic Oddities 3 - 4 in. PVC Overall Size Closet Flange
Part #PPOF100 | Item #20470 | Mfr. Part #POF100
Size: 3 In - 4 In
- 3 In - 4 In
$9.72
EACH
-
Plastic Oddities 4-1/2 in. Heavy Duty Adjustable Floor Drain
Part #PPHD826 | Item #7076 | Mfr. Part #PHD826
Size: 4-1/2 in
- 4-1/2 in
$82.35
EACH
-
Plastic Oddities 12 in. Polystyrene Access Panel
Part #PA1212 | Item #25580 | Mfr. Part #A1212
Size: 12 in
- 12 in
$13.53
EACH
-
Plastic Oddities Closet Flange Spacer Kit White
Part #PCFSKP | Item #62940 | Mfr. Part #CFSKP
Size: 7-1/4 in
- 7-1/4 in
$13.00
EACH
-
Plastic Oddities 3 in. Plastic Spigot Closet Flange
Part #PPCF130 | Item #232921 | Mfr. Part #PCF130
Size: Plastic
- Plastic
$8.25
EACH
-
Plastic Oddities 3 - 4 in. Plastic White General Purpose Drain
Part #PPUT96 | Item #8240 | Mfr. Part #PUT96
Size: 3 in - 4 in
- 3 in - 4 in
$20.44
EACH
-
Plastic Oddities Plastic Adapter Kit for Water Heater Pan
Part #PWHK1 | Item #61392 | Mfr. Part #WHK1
Size: Plastic
- Plastic
$4.78
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1326379018