-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Plastomer Technologies"
-
Plastomer Technologies 1-1/2 x 3/32 in. 150 psi Ring Gasket
Part #P014150R103031 | Item #3789057 | Mfr. Part #014150R103031
Size: 1-1/2 in
- 1-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
- 10 in
Call for Pricing
-
Plastomer Technologies 1-1/2 in. PTFE Encapsulated Ring Gasket
Part #PF12111015 | Item #1836299
Size: 1-1/2 in
- 1-1/2 in
- 3 in
- 4 in
Call for Pricing
-
Plastomer Technologies 2 in. PTFE Encapsulated Ring Gasket
Part #PF12111020 | Item #1836301
Size: 2 in
- 2 in
Call for Pricing
-
Plastomer Technologies 8 x 0.093 in. 150# PTFE Encapsulated Ring Gasket
Part #PF12111080 | Item #1836325
Size: 8 in
- 1 in
- 6 in
- 8 in
Call for Pricing
-
Plastomer Technologies 1/2 x 0.09375 in. Flanged 150# PTFE Encapsulated Ring Gasket
Part #PF12111005 | Item #1836294
Size: 1/2 in
- 1/2 in
Call for Pricing
-
Plastomer Technologies 1 in. Texolon Ring Gasket
Part #P010150R103031 | Item #3789054 | Mfr. Part #010150R103031
Size: 1 in
- 1 in
Call for Pricing
-
Plastomer Technologies 1-1/2 in. Plastic Flat Face Gasket
Part #T1556L015 | Item #1836348
Size: 1-1/2 in
- 3/4 in
- 1-1/2 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1852399587