-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Pressto Valet"
-
$666.04
EACH
-
Pressto Valet 8 in. Semi Pneumatic Caster Wheel in Grey (Set of 4)
Part #PPVSP8 | Item #7953132 | Mfr. Part #PVSP8
Size: 8 in
- 8 in
$300.34
EACH
-
Pressto Valet 13 in. Compact Ironing Board Replacement Cotton Cover and Pad in Toast
Part #PPV9201 | Item #7682278 | Mfr. Part #PV9201
Size: 13 in
- 13 in
$102.85
EACH
-
Pressto Valet 8 in. Pneumatic Caster Wheel in Black (Set of 4)
Part #PPVBCW8 | Item #7953121 | Mfr. Part #PVBCW8
Size: 8 in
- 8 in
$300.34
EACH
-
$32.24
EACH
-
$22.88
EACH
-
$29.15
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1054392217