-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Seal-Fast"
-
Seal-Fast 2-1/2 in. NST Plug and Chain
Part #S2712725 | Item #5114939 | Mfr. Part #2712725
Size: 2-1/2 in
- 2-1/2 in
Call for Pricing
-
Seal-Fast 2-1/2 x 2 in. FNST x MNPT Brass Swivel Adapter
Part #S0921550 | Item #2151883 | Mfr. Part #09-215 50
Size: 2-1/2 in x 2 in
- 2-1/2 in x 2 in
- 2-1/2 in x 3 in
Call for Pricing
-
Seal-Fast 2-1/2 in. FNST Brass Cap
Part #S1712650 | Item #2149930 | Mfr. Part #17-126 50
Size: 2-1/2 in
- 2-1/2 in
Call for Pricing
-
Seal-Fast 2-1/2 in. FNST x MNPT Swivel Brass Adapter
Part #S1921570 | Item #5114942 | Mfr. Part #1921570
Size: 2-1/2 in
- 2-1/2 in
Call for Pricing
-
Seal-Fast 2 in. Dust Aluminum Cap
Part #SDC200IAL | Item #4113847 | Mfr. Part #DC200IAL
Size: 2 in
- 2 in
Call for Pricing
-
Seal-Fast 2 in. FNPT x Male Adapter Aluminum Adapter
Part #SA200AL | Item #5053565 | Mfr. Part #A200AL
Size: 2 in
- 2 in
Call for Pricing
-
Seal-Fast 2-1/2 x 2 in. MNST x MNPT Brass Reducing Nipple
Part #S1414665 | Item #2151906 | Mfr. Part #14-146 65
Size: 2-1/2 in x 2 in
- 2-1/2 in x 2 in
Call for Pricing
-
Seal-Fast 3 in. x 50 ft. PVC Drainage Pipe
Part #SLD30050CEAL | Item #5049870 | Mfr. Part #LD30050CEAL
Size: 50 ft
- 50 ft
Call for Pricing
-
Seal-Fast 2 in. Gasket Buna-N Replacement
Part #S200BN | Item #1674374 | Mfr. Part #200BN
Size: 2 in
- 2 in
- 3 in
Call for Pricing
-
Seal-Fast Gasket 2-1/2 in. Valve Repair Part
Part #SEA250BN | Item #5055632 | Mfr. Part #250BN
Size: 2-1/2 in
- 2-1/2 in
Call for Pricing
-
Seal-Fast 2 in. Female Coupler x MNPT Aluminum Coupling
Part #SB200IAL | Item #4113845 | Mfr. Part #B200IAL
Size: 2 in
- 2 in
- 2-1/2 in
- 4 in
Call for Pricing
-
Seal-Fast 2-1/2 x 2 in. FNST x MNPT Brass Hex Nipple
Part #S1415548 | Item #2151899 | Mfr. Part #14-155 48
Size: 2-1/2 in x 2 in
- 2-1/2 in x 2 in
Call for Pricing
-
Seal-Fast 2-1/2 in. NST Swivel Gasket
Part #SG12041 | Item #2151895 | Mfr. Part #G-12041
Size: 2-1/2 in
- 2-1/2 in
Call for Pricing
-
Seal-Fast 2-1/2 in. FIP x Male Adapter Aluminum Coupling
Part #SA250IAL | Item #4113843 | Mfr. Part #A250IAL
Size: 2-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
Call for Pricing
-
Seal-Fast 1 in. Zinc Plated MNPT Ductile Iron Coupling
Part #SSFM100 | Item #5053619 | Mfr. Part #SFM100
Size: 1 in
- 3/4 in
- 1 in
Call for Pricing
-
Seal-Fast 2-1/2 x 3/4 in. FNST x MNPT Brass Reducing Coupling
Part #S0913036 | Item #2172338 | Mfr. Part #09-130 36
Size: 2-1/2 in x 3/4 in
- 2-1/2 in x 3/4 in
Call for Pricing
-
Seal-Fast 1-1/2 in. MNPT Stainless Steel Combination Nipple
Part #SSF150SP | Item #5053666 | Mfr. Part #SF150SP
Size: 1-1/2 in
- 1-1/2 in
- 2 in
- 3 in
Call for Pricing
-
Seal-Fast 1-1/2 in. Male Adapter x MNPT Aluminum Coupling
Part #SF150IAL | Item #5063495 | Mfr. Part #F150IAL
Size: 1-1/2 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
Call for Pricing
-
Seal-Fast 2 in. Female Coupler x FNPT Aluminum Coupling
Part #SD200IAL | Item #4113836 | Mfr. Part #D200IAL
Size: 2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
Call for Pricing
-
Seal-Fast 1-1/2 in. Steel Plated Round Hole Strainer
Part #SRH20B | Item #5049869 | Mfr. Part #RH20B
Size: 1-1/2 in
- 1-1/2 in
- 2 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 808344156