-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Seametrics"
-
Seametrics EX800 Series MNT FLOW SNSR For 1- 3 PVC PIPE
Part #SEX810P | Item #5090174 | Mfr. Part #EX810P
Size: SEX810P
- SEX810P
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Seametrics DL76 Wall Mount Data Logger for Seametric IP TX EX WMX WMP and WT Flow Meters
Part #SDL76W | Item #5090385 | Mfr. Part #DL76W
Size: Seametric IP, TX, EX, WMX, WMP and WT Flow Meters
- Seametric IP, TX, EX, WMX, WMP and WT Flow Meters
Call for Pricing
-
Seametrics iMAG 4700 Series 6 in. DC Power Integrated Display Flanged Magmeter with Cable
Part #S0600F1XD1XXX006S | Item #7937562 | Mfr. Part #0600-F1-X-D1-X-XX-006S
Size: 6 in
- 6 in
Call for Pricing
-
Seametrics iMAG 4700 Series 10 in. Battery Power Integrated Display Flanged Magmeter (Less Cable)
Part #S1000F1XBXXXX0000 | Item #7937563 | Mfr. Part #1000-F1-X-BX-X-XX-0000
Size: 10 in
- 10 in
Call for Pricing
-
Seametrics 4 x 4 in. Welded Steel, Rubber and Die Cast Aluminum Flanged Water Meter
Part #SWMX104400GPMGT | Item #5090372 | Mfr. Part #WMX104-400-GPM/GT
Size: 4 in x 4 in
- 4 in x 4 in
Call for Pricing
-
Seametrics 10 x 10 in. Welded Steel, Rubber and Die Cast Aluminum Flanged Water Meter
Part #SWMX1041000GPMGT | Item #5090383 | Mfr. Part #WMX104-1000-GPM/GT
Size: 10 in x 10 in
- 10 in x 10 in
Call for Pricing
-
Seametrics iMAG 4700 Series 3 Battery PWR Flanged MAGMETER
Part #SIMAG4600300BXXX00 | Item #7104909 | Mfr. Part #IMAG4600-0300-BXXX-006
Size: SIMAG4600300BXXX00
- SIMAG4600300BXXX00
Call for Pricing
-
Seametrics 1-1/2 in. MNPT Adjustable Depth Insertion Magmeter Sensor 316 SS 3-10 in. Piping
Part #SEX110S | Item #5090024 | Mfr. Part #EX110S
Size: 1-1/2 in
- 1-1/2 in
- 2 in
Call for Pricing
-
Seametrics SPX Series SPX Low Flow Sensor 3/8 in. FNPT Polypropylene/EPDM
Part #SSPX038 | Item #5089933 | Mfr. Part #SPX-038
Size: 3/8 in
- 3/8 in
Call for Pricing
-
Call for Pricing
-
Seametrics 10 x 10 in. Welded Steel, Rubber and Die Cast Aluminum Flanged Water Meter
Part #SWMX1011000GPMGTHF | Item #5090368 | Mfr. Part #WMX101-1000-GPM/GT-HF
Size: 10 in x 10 in
- 10 in x 10 in
Call for Pricing
-
Seametrics MJN Series 1 in. NSF Bronze Cold Water, Totalizer Only Meter – US Gallons
Part #SMJNT100 | Item #7619103 | Mfr. Part #MJNT-100
Size: 1 in
- 3/4 in
- 1 in
- 1-1/2 in
- 2 in
Call for Pricing
-
Seametrics iMAG 4700 Series 4 IP68 REM Display Flanged MAGMETER
Part #SIMAG4700R0400DLXX | Item #7046517 | Mfr. Part #IMAG4700-R0400-DLXX-006
Size: SIMAG4700R0400DLXX
- SIMAG4700R0400DLXX
Call for Pricing
-
Seametrics iMAG 4700 Series 10 IP68 REM Display Flanged MAGMETER
Part #SIMAG4700R1000DLXX | Item #7046513 | Mfr. Part #IMAG4700-R1000-DLXX-006
Size: SIMAG4700R1000DLXX
- SIMAG4700R1000DLXX
Call for Pricing
-
Seametrics 8 x 8 in. Welded Steel, Rubber and Die Cast Aluminum Flanged Water Meter
Part #SWMX104800GPMGT | Item #5090382 | Mfr. Part #WMX104-800-GPM/GT
Size: 8 in x 8 in
- 8 in x 8 in
Call for Pricing
-
Seametrics 4" Electromagnetic Flowmeter Integral Register DC Powered Flanged
Part #SIMAG47000400DXXX0 | Item #7046522 | Mfr. Part #IMAG4700-0400-DXXX-006
Size: 4 in
- 4 in
- 6 in
- 8 in
Call for Pricing
-
Seametrics SPX Series SPX Low Flow Sensor 1/2 in. FNPT Polypropylene/EPDM
Part #SSPX050 | Item #5089946 | Mfr. Part #SPX-050
Size: 1/2 in
- 1/2 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 970108620