-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"SharkBite®"
-
SharkBite® 3/4 in. FNPT x MNPT x NPSH Thermostat Mixing Valve
Part #S24644 | Item #7069589 | Mfr. Part #24644
Size: 3/4 in
- 3/4 in
$210.00
EACH
-
SharkBite® 1-1/2 in. Push-to-Connect Brass DZR Coupling
Part #SUXL0141 | Item #7643956 | Mfr. Part #UXL0141
Size: 1-1/2 in
- 1-1/4 in
- 1-1/2 in
$54.00
EACH
-
SharkBite® 10 ft. x 2 in. Silicone Wrap
Part #S25406 | Item #7106046 | Mfr. Part #25406
Size: 10 ft
- 10 ft
$12.87
EACH
-
SharkBite® 1-1/4 in. Push-to-Connect DZR Brass 90 Degree Elbow
Part #SUXL0235 | Item #7643899 | Mfr. Part #UXL0235
Size: 1-1/4 in
- 1-1/4 in
- 2 in
$45.50
EACH
-
SharkBite® 1 in. Brass PEX Crimp x 3/4 in. MPT Adapter
Part #SUC142LF | Item #4662080 | Mfr. Part #UC142LF
Size: 1 in x 3/4 in
- 1/2 in x 3/4 in
- 3/4 in
- 3/4 in x 1/2 in
- 3/4 in x 1 in
- 1 in x 3/4 in
$7.35
EACH
-
SharkBite® Heatguard® 110-D Series 3/4 in. PEX Barbed Thermostat Mixing Valve
Part #C24507 | Item #4838481 | Mfr. Part #24507
Size: 3/4 in
- 3/4 in
$149.45
EACH
-
SharkBite® 1 in. Copper PEX Crimp Ring
Part #SHA23104 | Item #4662019 | Mfr. Part #23104
Size: 1 in
- 3/8 in
- 3/4 in
- 1 in
$0.64
EACH
-
SharkBite® 3/4 in. Plastic PEX Crimp 90° Elbow
Part #SUP256 | Item #4662144 | Mfr. Part #UP256
Size: 3/4 in
- 3/4 in
$1.19
EACH
-
SharkBite® 1 in. Brass PEX Crimp Coupling
Part #SUC020LF | Item #4662146 | Mfr. Part #UC020LF
Size: 1 in
- 3/8 in
- 1/2 in
- 3/8 in x 1/2 in
- 5/8 in x 5/8 in
- 3/4 in
- 1 in
$4.20
EACH
-
SharkBite® 1/2 in. Brass PEX Crimp x 1/2 in. FPT Adapter
Part #SUC072LF | Item #4468269 | Mfr. Part #UC072LF
Size: 1/2 in
- 1/2 in
- 3/4 in
$3.43
EACH
-
SharkBite® 1/2 in. Plastic PEX Crimp 90° Elbow
Part #SUP248 | Item #4662135 | Mfr. Part #UP248
Size: 1/2 in
- 1/2 in
$0.88
EACH
-
SharkBite® 1/2 in. Brass PEX Crimp x 1/2 in. MPT Adapter
Part #SUC120LF | Item #4468301 | Mfr. Part #UC120LF
Size: 1/2 in
- 1/2 in
- 1 in
$2.94
EACH
-
Part #S25558LF | Item #7568679 | Mfr. Part #25558LF
Size: 1/2 in x 3/8 in x 3/8 in
- 1/2 in x 3/8 in x 3/8 in
$17.99
EACH
-
SharkBite® 1 x 1 x 1 in. Brass PEX Crimp Tee
Part #SUC374LF | Item #4662087 | Mfr. Part #UC374LF
Size: 1 in
- 3/8 in
- 1/2 in
- 3/4 in
- 1 in
$7.00
EACH
-
SharkBite® 1 in. Brass PEX Crimp 90° Elbow
Part #SUC260LF | Item #4662056 | Mfr. Part #UC260LF
Size: 1 in
- 1/2 in
- 3/4 in
- 1 in
$5.95
EACH
-
SharkBite® 1-1/2 x 1-1/4 in. Push-to-Connect Reducing Brass DZR Coupling
Part #SUXL014135 | Item #7643915 | Mfr. Part #UXL014135
Size: 1-1/2 in x 1-1/4 in
- 1-1/4 in x 1 in
- 1-1/2 in x 1-1/4 in
$37.80
EACH
-
SharkBite® 1-1/4 in. PEX Stiffener
Part #SSBTL35 | Item #4397613 | Mfr. Part #SBTL35
Size: 1-1/4 in
- 1-1/4 in
- 1-1/2 in
- 2 in
$3.59
EACH
-
SharkBite® 3/4 x 3/4 x 1/2 in. Plastic PEX Crimp Tee
Part #SUP412 | Item #4662074 | Mfr. Part #UP412
Size: 3/4 in x 1/2 in
- 3/4 in x 1/2 in
$1.47
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1846803888