-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Shoemaker Manufacturing"
-
Shoemaker Manufacturing 14 in. x 8 in. Baseboard Return Air Grille in White
Part #S115014X | Item #4700466 | Mfr. Part #1150 14X8
Size: 14 in
- 14 in
- 24 in
- 30 in
Call for Pricing
-
Shoemaker Manufacturing 14 x 6 in. Baseboard Return Air Grill
Part #S115014U | Item #1128067 | Mfr. Part #1150 14X6
Size: 14 in
- 14 in
- 24 in
- 30 in
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Shoemaker Manufacturing 6 x 6 in. 2-way Return Grille in Soft White Aluminum
Part #S600UU | Item #1253746 | Mfr. Part #600 6X6
Size: 2-way
- 2-way
Call for Pricing
-
Shoemaker Manufacturing 20 x 8 in. Residential 1-way Return Grille in White Steel
Part #S105020X | Item #1127990 | Mfr. Part #1050 20X8
Size: 1-way
- 1-way
Call for Pricing
-
Shoemaker Manufacturing 10 in. Perforated T Bar Return Air Grille White
Part #SHO83010 | Item #1128177 | Mfr. Part #830 10
Size: 10 in
- 10 in
- 16 in
Call for Pricing
-
Shoemaker Manufacturing 25 x 20 in. Filter Grille Stamped Face in Soft White Steel
Part #SFG12520 | Item #7175192 | Mfr. Part #FG1 25X20
Size: 25 in
- 25 in
Call for Pricing
-
Shoemaker Manufacturing 12 x 6 in. Ceiling & Sidewall Register in White 2-way Steel
Part #S85012U | Item #1127947 | Mfr. Part #850 12X6
Size: 12 in
- 12 in
Call for Pricing
-
Shoemaker Manufacturing 16 x 8 in. Return Air Grille
Part #S105016X | Item #1127893 | Mfr. Part #1050 16X8
Size: 8 in
- 8 in
Call for Pricing
-
Shoemaker Manufacturing 8 x 6 in. 1-Way Adjustable Curved Blade Diffuser in White
Part #SFCCB10OXU | Item #4535389 | Mfr. Part #FC-CB10-O 8X6
Size: 6 in
- 6 in
Call for Pricing
-
Shoemaker Manufacturing 150 Series 14 x 14 in. 4-Way Ceiling Diffuser in Soft White
Part #S1501414 | Item #1128134 | Mfr. Part #150 14X14
Size: 14 in x 14 in
- 14 in x 14 in
Call for Pricing
-
Call for Pricing
-
Shoemaker Manufacturing 950 Series 10 x 10 in. Steel Adjustable Sidewall Register in Soft White
Part #S9501010 | Item #1127961 | Mfr. Part #950 10X10
Size: 10 in
- 10 in
Call for Pricing
-
Call for Pricing
-
Shoemaker Manufacturing 4 x 14 in. for Residential Floor Diffuser in Driftwood Tan Cold Rolled Steel
Part #S350P14 | Item #1128031 | Mfr. Part #350 4X14B
Size: 4 in
- 4 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1099033430