-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Slant/Fin"
-
Slant/Fin 8 ft. Enclosurelosure Only for Baseboard Heating Element 30
Part #S101403X | Item #1731020 | Mfr. Part #101403080
Size: 8 ft
- 2 ft
- 3 ft
- 4 ft
- 5 ft
- 6 ft
- 7 ft
- 8 ft
$117.52
EACH
-
Slant/Fin Base/Line® 2000 2 ft. Complete Baseboard with 3/4 in. Element
Part #SBL75K | Item #1508994 | Mfr. Part #104002020
Size: 2 ft
- 10 ft
- 2 ft
- 3 ft
- 4 ft
- 5 ft
- 6 ft
- 7 ft
- 8 ft
$38.50
EACH
-
Slant/Fin 4 ft. Fine/LINE Baseboard Complete Assembly
Part #S101401P | Item #1731075 | Mfr. Part #101401040
Size: 4 ft
- 4 ft
- 5 ft
- 6 ft
- 7 ft
- 8 ft
$104.96
EACH
-
Slant/Fin Fine/Line® 30 3-3/4 in. Cap
Part #S101405 | Item #519259 | Mfr. Part #101405000
Size: 3-3/4 in
- 3-3/4 in
Call for Pricing
-
Call for Pricing
-
Slant/Fin 2 ft. Enclosurelosure Only 2000
Part #SBLDK | Item #1508985 | Mfr. Part #104003020
Size: 2 ft
- 10 ft
- 2 ft
- 3 ft
- 4 ft
- 5 ft
- 6 ft
- 7 ft
- 8 ft
$21.56
EACH
-
Slant/Fin 2 in. Non Hinged Right End Cap
Part #S104004000 | Item #7235339 | Mfr. Part #104004000
Size: Non-Hinged Right End Cap
- Non-Hinged Right End Cap
- Non-Hinged Left End Cap
$8.38
EACH
-
Slant/Fin Decorator 83-A Series 3/4 in. x 2 ft. Enclosurelosure / Element Assembly 80
Part #S83A2K | Item #1641456 | Mfr. Part #103401020
Size: 2 ft
- 2 ft
- 3 ft
- 4 ft
- 5 ft
- 6 ft
- 7 ft
- 8 ft
$70.28
EACH
-
Slant/Fin Fine/Line® 3 ft. Fine / Line Baseboard Complete Assembly 30
Part #S101401M | Item #1731035 | Mfr. Part #101401030
Size: 3 ft
- 3 ft
$78.72
EACH
-
Slant/Fin 4 in. Hinged End Cap Left 2000
Part #SBLRECH | Item #1508978 | Mfr. Part #104006000
Size: Hinged Right End Cap
- Hinged Left End Cap
- Hinged Right End Cap
$14.69
EACH
-
Slant/Fin 3 3/4 in. 90 Degree Inside Corner 2000
Part #SBLIC90 | Item #1508986 | Mfr. Part #104015000
Size: Cold Rolled Steel
- Cold Rolled Steel
$11.67
EACH
-
Slant/Fin 3 3/4 in. 90 Degree Inside Corner 30
Part #S101410 | Item #519279 | Mfr. Part #101410000
Size: 3-3/4 in
- 3-3/4 in
$13.23
EACH
-
Slant/Fin Fine/Line® 2 ft. Fine / Line Baseboard Complete Assembly 30
Part #S101401K | Item #1731045 | Mfr. Part #101401020
Size: 2 ft
- 2 ft
$52.48
EACH
-
Slant/Fin 3/4 in. x 8 ft. Copper Heating Element with Aluminum Fin
Part #S103061X | Item #1731017 | Mfr. Part #103061080
Size: 8 ft
- 8 ft
$258.88
EACH
-
Slant/Fin Fine/Line® 10 ft. Fine / Line Baseboard Complete Assembly 30
Part #S10140110 | Item #1731092 | Mfr. Part #101-401
Size: 10 ft
- 10 ft
$262.40
EACH
-
Slant/Fin 4 in. Right Hand End Cap for Heating Element 80
Part #S103411 | Item #1434417 | Mfr. Part #103411000
Size: Right End Cap
- Right End Cap
- Left End Cap
$22.90
EACH
-
Slant/Fin 3 ft. Enclosurelosure Only for Heating Element 80
Part #S103409M | Item #1731088 | Mfr. Part #103409030
Size: 3 ft
- 3 ft
- 4 ft
- 5 ft
- 6 ft
- 7 ft
- 8 ft
$56.07
EACH
-
Slant/Fin 2 in. Splice Plate 2000
Part #SBLSP2 | Item #1508981 | Mfr. Part #104021000
Size: 2 in
- 2 in
$6.62
EACH
-
Slant/Fin Galvanized Steel 135 Degree Inside Corner 30
Part #S101411 | Item #519285 | Mfr. Part #101411000
Size: Inside Corner
- Inside Corner
- Outside Corner
$25.20
EACH
-
Slant/Fin 90 Degree Outside Corner 2000 Slant/Fin Baseline 2000 Baseboard Enclosurelosure
Part #SBLOC90 | Item #1508983 | Mfr. Part #104017000
Size: Cold Rolled Steel
- Cold Rolled Steel
$24.01
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 647511932