-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Stern-Williams"
-
Stern-Williams 36 in x 36 in x 12 in Sink Basin with Continous Stainless Steel Cap
Part #SSBC1500 | Item #135031 | Mfr. Part #SBC-1500
Size: 24 in x 24 in x 12 in
- 24 in x 24 in x 12 in
Call for Pricing -
Stern-Williams Splash Catcher® 24 x 24 in. Plus Corner Bracket 2-Panel
Part #SBP224 | Item #329374 | Mfr. Part #BP-2-24
Size: 24 in
- 24 in
Call for Pricing -
Stern-Williams MTB® 24 x 24 in. Portland Cement Mop Basin
Part #SMTB2424 | Item #135020 | Mfr. Part #MTB-2424
Size: Portland Cement
- Portland Cement
Call for Pricing -
Stern-Williams 36 in x 36 in x 12 in Serviceptor Mop Service Sink
Part #SSB500 | Item #3909344 | Mfr. Part #SB500
Size: 36 in x 36 in x 12 in
- 36 in x 36 in x 12 in
Call for Pricing -
Stern-Williams Center Drain 1-Hole 1-Bowl Mop Sink
Part #SEB78 | Item #568924 | Mfr. Part #EB-78
Size: Center
- Center
Call for Pricing -
Stern-Williams 24 in x 24 in x 8 in Clinic Sink Base
Part #S1028 | Item #2472800 | Mfr. Part #1028
Size: 28 in x 14 in x 10 in
- 28 in x 14 in x 10 in
Call for Pricing -
Stern-Williams 24 in. Stainless Steel Mop Hanger
Part #ST40 | Item #135026 | Mfr. Part #T-40
Size: 24 in
- 24 in
Call for Pricing -
Stern-Williams 24 x 12 in. Tiling Flange
Part #SSB850 | Item #4579256 | Mfr. Part #SB-850
Size: 24 in
- 24 in
Call for Pricing -
Stern-Williams 36 in. Hose Coupling & Stainless Steel Bracket
Part #ST35 | Item #135025 | Mfr. Part #T-35
Size: 36 in
- 36 in
Call for Pricing -
Stern-Williams Splash Catcher® 24 x 36 in. Plus Corner Bracket 2-Panel
Part #SBP22436 | Item #2932507 | Mfr. Part #BP-2-2436
Size: 24 in
- 24 in
Call for Pricing -
Stern-Williams Elfin 12 in x 12 in x 5 3/4 in Square Mop Service Basin
Part #SEB54 | Item #3909342 | Mfr. Part #EB-54
Size: 24 in x 24 in
- 24 in x 24 in
Call for Pricing