-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Sykes Hollow Innovations"
-
Sykes Hollow Innovations 50 ft. x 2 in. PVC and Aluminum Heated Hose
Part #PWID0250 | Item #7025516 | Mfr. Part #WID-02-50
Size: 2 in
- 2 in
Call for Pricing -
Sykes Hollow Innovations 12 ft. x 5/8 in. PVC and Brass Heated Hose
Part #PPWL0312 | Item #7025515 | Mfr. Part #PWL-03-12
Size: 5/8 in
- 5/8 in
Call for Pricing -
Sykes Hollow Innovations 100 ft. x 5/8 in. PVC and Brass Heated Hose
Part #PPWL03100 | Item #7025513 | Mfr. Part #PWL-03-100
Size: 5/8 in
- 5/8 in
Call for Pricing -
Sykes Hollow Innovations 25 ft. x 2 in. PVC and Aluminum Heated Hose
Part #PWID0225 | Item #7025514 | Mfr. Part #WID-02-25
Size: 2 in
- 2 in
Call for Pricing -
Sykes Hollow Innovations 50 ft. x 5/8 in. PVC and Brass Heated Hose
Part #PPWL0350 | Item #7025511 | Mfr. Part #PWL-03-50
Size: 5/8 in
- 5/8 in
Call for Pricing -
Sykes Hollow Innovations 25 ft. x 5/8 in. PVC and Brass Heated Hose
Part #PPWL0325 | Item #7025512 | Mfr. Part #PWL-03-25
Size: 5/8 in
- 5/8 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1444503474