-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"System Sensor"
-
System Sensor 1-1/2 ft. Metal Sampling Tube
Part #SYSDST15 | Item #3640722 | Mfr. Part #DST1.5
Size: 1-1/2 ft
- 1 ft
- 5 ft
- 1-1/2 ft
- 3 ft
$9.50
EACH
-
System Sensor 3-1/2 in. 2 SPDT Tamper Switch for Outside Screw & Yoke Valve
Part #SOSY2 | Item #463253 | Mfr. Part #OSY2
Size: 3-1/2 in
- 3-1/2 in
Call for Pricing
-
System Sensor 10 Amp Tamper Switch for Post Industrial or Butterfly Valve
Part #SPIBV2 | Item #463254 | Mfr. Part #PIBV2
Size: 10
- 10
Call for Pricing
-
System Sensor Series WFDN 2 in. Steel Waterflow Detector
Part #SWFD20N | Item #4860216 | Mfr. Part #WFD20N
Size: 2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 5 in
- 6 in
- 8 in
Call for Pricing
-
System Sensor 32V DC PVC Remote Test and Reset Station in White
Part #SRTS151KEY | Item #4109571 | Mfr. Part #RTS151KEY
Size: DC
- DC
$72.25
EACH
-
System Sensor Series EPS40 1/2 x 5-3/25 in. NPT Pressure Switch
Part #SEPS402 | Item #463252 | Mfr. Part #EPS40-2
Size: Pressure Switch
- Pressure Switch
Call for Pricing
-
System Sensor SpectrAlert® Advance 5-3/5 in. Outdoor Horn/Strobe
Part #SP2RK | Item #3642024 | Mfr. Part #P2RK
Size: 5-3/5 in
- 5-3/5 in
$118.13
EACH
-
System Sensor 4-3/5 in. Piezo Annunciator
Part #SAPA151 | Item #3685430 | Mfr. Part #APA151
Size: 4-3/5 in
- 4-3/5 in
$41.00
EACH
-
System Sensor SpectrAlert® Wall Horn Strobe
Part #SP2RL | Item #7567006 | Mfr. Part #P2RL
Size: Wall Horn Strobe
- Wall Horn Strobe
Call for Pricing
-
System Sensor SpectrAlert® Advance 5-7/10 in. Outdoor Horn/Strobe
Part #SP2RHK120 | Item #3518645 | Mfr. Part #P2RHK-120
Size: 5-7/10 in
- 5-7/10 in
$138.50
EACH
-
System Sensor SpectrAlert® Wall Mount Mini-Horn in White
Part #SMHW | Item #4604165 | Mfr. Part #MHW
Call for Pricing
-
System Sensor InnovairFlex™ 120V Electric Smoke Detector in White
Part #SD4120W | Item #3640723 | Mfr. Part #D4120W
Size: Electric
- Electric
$267.50
EACH
-
Call for Pricing
-
Call for Pricing
-
System Sensor 24V Condensate Switch 4-1/4 in.
Part #SEPS102 | Item #463256 | Mfr. Part #EPS10-2
Size: 24V
- 24V
$179.13
EACH
-
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1250416710