-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Thomas & Betts"
-
Thomas & Betts 7-1/2 in. Copper Grounded Plate
Part #TGP100 | Item #3025584 | Mfr. Part #GP100
Size: Electrolytic Sheet Copper
- Electrolytic Sheet Copper
Call for Pricing
-
Thomas & Betts 8 ft. Copper Grounded Rod
Part #T5008 | Item #4434069 | Mfr. Part #T5008
Size: 8 ft
- 8 ft
Call for Pricing
-
Thomas & Betts 3/8 in. Easy Clean Conestoga Strut Nut
Part #TCM100 | Item #853781 | Mfr. Part #CM100
Size: 3/8 in
- 3/8 in
Call for Pricing
-
Thomas & Betts 1/2 x 1/2 in. Non-Metallic Sheathed Cable and Flexible Cord
Part #T3201TB | Item #4884899 | Mfr. Part #3201-TB
Size: 1/2 in x 1/2 in
- 1/2 in x 1/2 in
Call for Pricing
-
Thomas & Betts 1-1/4 x 3/8 in. Strut Square Cut
Part #TE14238114 | Item #853746 | Mfr. Part #E142 3/8 1 1/4
Size: 1-1/4 in
- 1 in
- 1-1/4 in
Call for Pricing
-
Thomas & Betts 1-5/8 x 13/16 in. x 10 ft. 14 Gauge Gold Slotted Channel
Part #TB1400HS10 | Item #1433691 | Mfr. Part #B1400HS-10
Size: 10 ft
- 10 ft
Call for Pricing
-
Thomas & Betts 702 Series 1-1/4 in. Steel Strut Clamp
Part #T702114 | Item #853702 | Mfr. Part #702-EC-1-1/4
Size: 1-1/4 in
- 1 in
- 1-1/2 in
- 1-1/4 in
- 2-1/2 in
- 2 in
- 3 in
- 4 in
- 1/2 in
- 6 in
- 3/4 in
Call for Pricing
-
Thomas & Betts 5 cu in. 4 in. Square Single Receptacle Cover Plate
Part #TRS12 | Item #419497 | Mfr. Part #RS-12
Size: 5 cu in
- 5 cu in
Call for Pricing
-
Thomas & Betts 3/4 in. 4- Hole Carbon Steel Channel Fitting
Part #TAP232SQ | Item #1828994 | Mfr. Part #AP-232SQ
Size: Carbon Steel
- Carbon Steel
Call for Pricing
-
Thomas & Betts 1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Double Slotted Strut
Part #TA1202HS20 | Item #853864 | Mfr. Part #A-1202-HS-EC
Size: 20 ft
- 20 ft
Call for Pricing
-
Thomas & Betts 25/32 in. Bronze Alloy Split Bolt Connector
Part #T9H | Item #7216335 | Mfr. Part #9H
Size: 25/32 in
- 25/32 in
Call for Pricing
-
Thomas & Betts Carbon Steel Flat Angle Plate Connection
Part #TB936 | Item #3796168 | Mfr. Part #B-936
Size: Carbon Steel
- Carbon Steel
Call for Pricing
-
Thomas & Betts 4 ft. x 1/2 in. 10 ga Liquid-Tight Conduit Whip Wire
Part #TLTWM12410 | Item #1350748 | Mfr. Part #LTWM 12-4-10
Size: 4 ft
- 4 ft
- 6 ft
Call for Pricing
-
Thomas & Betts Carbon Steel Easy Clean Strut Post Base
Part #TAP232EC | Item #853722 | Mfr. Part #AP-232-EC
Size: Carbon Steel
- Carbon Steel
Call for Pricing
-
Thomas & Betts 1-1/2 in. Stainless Steel Hex Cap Screw
Part #TE14238112 | Item #853751 | Mfr. Part #E142 3/8 1 1/2
Size: 1-1/2 in
- 1-1/2 in
Call for Pricing
-
Thomas & Betts 5 cu in. Toggle Switch And Receptacle Cover Plate
Part #TRS2 | Item #419494 | Mfr. Part #RS-2
Size: 5 cu in
- 5 cu in
Call for Pricing
-
Thomas & Betts 701 Series 5/8 in. Steel Strut Clamp
Part #T701625 | Item #853876 | Mfr. Part #701 5/8
Size: 5/8 in
- 5/8 in
- 7/8 in
Call for Pricing
-
Thomas & Betts 5 cu in. 4 in. Square Single Toggle Switch Cover Plate
Part #TRS9 | Item #419496 | Mfr. Part #RS-9
Size: 5 cu in
- 5 cu in
Call for Pricing
-
Thomas & Betts 3/8 in. Stainless Steel and Zinc Strut Nut with Regular Spring
Part #TA100SSC | Item #853674 | Mfr. Part #A-100-SS-3/8
Size: 3/8 in
- 3/8 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1014220336