-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Thomas Scientific"
-
Thomas Scientific Nalgene® 250 mL PP Beaker 6/pk 1201-Series
Part #T12010250 | Item #4936003 | Mfr. Part #1201-0250
Size: 250 mL
- 250 mL
Call for Pricing
-
Thomas Scientific Handle for L2505010 Spoon
Part #T8339H32 | Item #5093494 | Mfr. Part #8339H32
Size: L2505010 Spoon
- L2505010 Spoon
Call for Pricing
-
Thomas Scientific 36-1/50 in. Buret Brush
Part #T1928F85 | Item #4934416 | Mfr. Part #1928F85
Size: 36-1/50 in
- 36-1/50 in
Call for Pricing
-
Thomas Scientific Kimax® 160ml Milk Dilution Bottle
Part #T1756K60 | Item #5091246 | Mfr. Part #1756K60
Size: 160 mL
- 160 mL
Call for Pricing
-
Thomas Scientific 70ml Aluminum Weighing Dish
Part #T9885D13 | Item #4935178 | Mfr. Part #9885-D13
Size: 70 mL
- 70 mL
Call for Pricing
-
Thomas Scientific 10-49/50 in. 279mm Test Tube Nylon Brush
Part #T1927D26 | Item #4936280 | Mfr. Part #1927D26
Size: 10-49/50 in
- 10-49/50 in
Call for Pricing
-
Thomas Scientific Nalgene® 400ml Polypropylene Plastic Griffin Beaker
Part #T12010400 | Item #5093229 | Mfr. Part #1201-0400
Size: 400 mL
- 400 mL
Call for Pricing
-
Thomas Scientific 40ml Porcelain Gooch Crucible
Part #T3320C62 | Item #5094152 | Mfr. Part #3320C62
Size: 40 mL
- 40 mL
Call for Pricing
-
Thomas Scientific 30ml Polypropylene Copolymer and Polypropylene Wide Mouth Laboratory Bottle
Part #T21050001 | Item #5093929 | Mfr. Part #2105-0001
Size: 30 mL
- 30 mL
Call for Pricing
-
Thomas Scientific 12-1/100 in. 305mm Bottle and Cylinder Nylon Brush
Part #T1927E40 | Item #4937045 | Mfr. Part #1927E40
Size: 12-1/100 in
- 12-1/100 in
Call for Pricing
-
Thomas Scientific Nalgene® 150ml Polypropylene Plastic Griffin Beaker
Part #T12010150 | Item #5092839 | Mfr. Part #1201-0150
Size: 150 mL
- 150 mL
Call for Pricing
-
Thomas Scientific Nalgene® 600ml Polypropylene Plastic Griffin Beaker
Part #T12010600 | Item #5093435 | Mfr. Part #1201-0600
Size: 600 mL
- 600 mL
Call for Pricing
-
Thomas Scientific Crucible Holder for 4948H23 Series Filter Flasks
Part #T3332H60 | Item #5121629 | Mfr. Part #3332H60
Size: 4948H23 Series Filter Flasks
- 4948H23 Series Filter Flasks
Call for Pricing
-
Thomas Scientific 1ml Serological Pipet Pyrex in Red
Part #T7530K49 | Item #5091906 | Mfr. Part #7530K49
Size: 1 mL
- 1 mL
- 5 mL
- 25 mL
Call for Pricing
-
Thomas Scientific 9-1/100 in. 229mm Test Tube Nylon Brush
Part #T1927D16 | Item #4935337 | Mfr. Part #1927D16
Size: 9-1/100 in
- 9-1/100 in
Call for Pricing
-
Thomas Scientific Kimax® 50ml Volumetric Flask with Stopper
Part #T4997K39 | Item #5092740 | Mfr. Part #4997K39
Size: 50 mL
- 50 mL
Call for Pricing
-
Thomas Scientific 14 in. Flask Brush
Part #T1929M35 | Item #4936397 | Mfr. Part #1929M35
Size: 14 in
- 14 in
Call for Pricing
-
Thomas Scientific 30 in. Imhoff Cone Brush
Part #T1930D10 | Item #4934549 | Mfr. Part #1930D10
Size: 30 in
- 30 in
Call for Pricing
-
Thomas Scientific 23-31/50 in. High Density Polyethylene Pipet Basket for 7792H54 Pipet Washer
Part #T7792H88 | Item #5091289 | Mfr. Part #7792H88
Size: 7792H54 Pipet Washer
- 7792H54 Pipet Washer
Call for Pricing
-
Thomas Scientific Kimax® 2-9/25 in. Funnel
Part #T5195C14 | Item #4936030 | Mfr. Part #5195C14
Size: 2-9/25 in
- 2-9/25 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 947459064