-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Tri-State Wastewater"
-
Tri-State Wastewater 1 hp Single Phase Motor Option
Part #T1HP1PHFGOPTION | Item #5121052 | Mfr. Part #1-HP 1-PH FG OPTION
Size: 1 hp
- 1-1/2 hp
- 1 hp
- 2 hp
- 3 hp
- 5 hp
- 7-1/2 hp
Call for Pricing -
Tri-State Wastewater 1 in. MNPT Painted Steel Blower Pressure Relief Valve
Part #TTSPRV1 | Item #5086179 | Mfr. Part #TS-PRV-1
Size: 1 in
- 1 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
Call for Pricing -
Tri-State Wastewater 5L Class 15 hp 208/230/460V 3-Phase ODP Motor Raised Base Blower Package
Part #T5L15RBP | Item #5122481 | Mfr. Part #5L-15-RBP
Size: 15 hp
- 15 hp
- 20 hp
Call for Pricing -
Tri-State Wastewater 2M Class 1-1/2 hp 208/230/460V 3-Phase ODP Motor Fiberglass Blower Package
Part #T2M15FP | Item #5120157 | Mfr. Part #2M-1.5-FP
Size: 1-1/2 hp
- 1-1/2 hp
Call for Pricing -
Tri-State Wastewater 3M Class 5 hp 208/230/460V 3-Phase ODP Motor Fiberglass Blower Package
Part #T3M5FP | Item #5120678 | Mfr. Part #3M-5-FP
Size: 5 hp
- 5 hp
Call for Pricing -
Tri-State Wastewater 2M Class 1-1/2 hp 208/230/460V 3-Phase ODP Motor Raised Base Blower Package
Part #T2M15RBP | Item #5121139 | Mfr. Part #2M-1.5-RBP
Size: 1-1/2 hp
- 1-1/2 hp
Call for Pricing -
Tri-State Wastewater 5M Class 10 hp 208/230/460V 3-Phase ODP Motor Fiberglass Blower Package
Part #T5M10FP | Item #5120285 | Mfr. Part #5M-10-FP
Size: 10 hp
- 10 hp
Call for Pricing -
Tri-State Wastewater 5M Class 10 hp 208/230/460V 3-Phase ODP Motor Raised Base Blower Package
Part #T5M10RBP | Item #5122509 | Mfr. Part #5M-10-RBP
Size: 10 hp
- 10 hp
- 15 hp
Call for Pricing -
Tri-State Wastewater 4M Class 7-1/2 hp 208/230/460V 3-Phase ODP Motor Fiberglass Blower Package
Part #T4M75FP | Item #5122287 | Mfr. Part #4M-7.5-FP
Size: 7-1/2 hp
- 10 hp
- 7-1/2 hp
Call for Pricing -
Tri-State Wastewater 2L Class 2 hp 208/230/460V 3-Phase ODP Motor Fiberglass Blower Package
Part #T2L2FP | Item #5121584 | Mfr. Part #2L-2-FP
Size: 2 hp
- 2 hp
- 3 hp
Call for Pricing -
Part #TTSFIBMFL | Item #5120918 | Mfr. Part #TS-FIB-M-FL
Size: Joseph G. Pollard Raised Steel Base with Fiberglass Hood
- Joseph G. Pollard Raised Steel Base with Fiberglass Hood
-
Tri-State Wastewater 3M 7-1/2 hp 208/230/460V 3-Phase ODP Motor Fiberglass Blower Package
Part #T3M75FP | Item #5121099 | Mfr. Part #3M-7.5-FP
Size: 7-1/2 hp
- 7-1/2 hp
Call for Pricing -
Tri-State Wastewater 4M Class 7-1/2 hp 208/230/460V 3-Phase ODP Motor Raised Base Blower Package
Part #T4M75RBP | Item #5120214 | Mfr. Part #4M-7.5-RBP
Size: 7-1/2 hp
- 10 hp
- 7-1/2 hp
Call for Pricing -
Tri-State Wastewater 1 hp Single Phase Motor Option
Part #T1HP1PHRBOPTION | Item #5121244 | Mfr. Part #1-HP 1-PH RB OPTION
Size: 1 hp
- 1-1/2 hp
- 1 hp
- 2 hp
- 3 hp
- 7-1/2 hp
Call for Pricing -
Tri-State Wastewater 5L Class 15 hp 208/230/460V 3-Phase ODP Motor Fiberglass Blower Package
Part #T5L15FP | Item #5121418 | Mfr. Part #5L-15-FP
Size: 15 hp
- 15 hp
Call for Pricing -
Tri-State Wastewater 3L Class 5 hp 208/230/460V 3-Phase ODP Motor Raised Base Blower Package
Part #T3L5RBP | Item #5121128 | Mfr. Part #3L-5-RBP
Size: 5 hp
- 5 hp
Call for Pricing -
Tri-State Wastewater 3L Class 5 hp 208/230/460V 3-Phase ODP Motor Fiberglass Blower Package
Part #T3L5FP | Item #5122094 | Mfr. Part #3L-5-FP
Size: 5 hp
- 5 hp
Call for Pricing -
Tri-State Wastewater Noise Reducer Enclosure
Part #TTSFIBSFL | Item #5122787 | Mfr. Part #TS-FIB-S-FL
Size: Noise Reducer Enclosure
- Noise Reducer Enclosure
-
Tri-State Wastewater 3M Class 5 hp 208/230/460V 3-Phase ODP Motor Raised Base Blower Package
Part #T3M5RBP | Item #5120716 | Mfr. Part #3M-5-RBP
Size: 5 hp
- 5 hp
Call for Pricing